| SV102-501-LSB | 完整規格 | Each | RS232 25/500mW Receiver w/universal power supply | 915 MHz | Universal power supply | 申請報價 |
Type | Repeater Module, 915MHz | Description | RS232 25/500mW Receiver w/universal power supply | Includes | Universal power supply | For Use With (Application) | Cold Storage | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV102-500-LSB | 完整規格 | Each | RS232 25/500mW Receiver w/universal power supply and client server software | 915 MHz | Universal power supply and client server software | 申請報價 |
Type | Repeater Module, 915MHz | Description | RS232 25/500mW Receiver w/universal power supply and client server software | Includes | Universal power supply and client server software | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV102-503-LSB | 完整規格 | Each | RS232 25/500mW Receiver w/universal power supply and client server software | 868 MHz | | 申請報價 |
Type | Receiver, 868MHz | Description | RS232 25/500mW Receiver w/universal power supply and client server software | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 868 MHz | Unit Size | Each |
|
| SV102-504-LSB | 完整規格 | Each | RS232 25/500mW Receiver w/universal power supply | 868 MHz | Universal power supply | 申請報價 |
Description | RS232 25/500mW Receiver w/universal power supply | Includes | Universal power supply | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Operating Frequency | 868 MHz | Unit Size | Each |
|
| SV102-505-LSB | 完整規格 | Each | RS232 25mW Receiver w/universal power supply | 868 MHz | Universal power supply | 申請報價 |
Type | Receiver, 868MHz | Description | RS232 25mW Receiver w/universal power supply | Includes | Universal power supply | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Operating Frequency | 868 MHz | Unit Size | Each |
|
| SV103-502-LSB | 完整規格 | Each | USB 1.0 or 2.0 Receiver w/client server software | 868 MHz | Velcro, CD-ROM with Smart-Vue client software, software drivers and user manuals | 申請報價 |
Description | USB 1.0 or 2.0 Receiver w/client server software | Includes | Velcro, CD-ROM with Smart-Vue client software, software drivers and user manuals | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Operating Frequency | 868 MHz | Unit Size | Each |
|
| SV103-519-LSB | 完整規格 | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 20 sensors | | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 20 sensors, software drivers and user manuals. | 申請報價 |
Type | Receiver, 434MHz | Description | USB 1.0 or 2.0 Receiver, 25mW+SW 20 sensors | Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 20 sensors, software drivers and user manuals. | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Wireless Monitoring Solution | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Unit Size | Each |
|
| SV103-520-LSB | 完整規格 | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 49 sensors | | | 申請報價 |
Description | USB 1.0 or 2.0 Receiver, 25mW+SW 49 sensors | Unit Size | Each |
|
| SV103-521-LSB | 完整規格 | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 99 sensors | 434 MHz | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 99 sensors, software drivers and user manuals. | 申請報價 |
Description | USB 1.0 or 2.0 Receiver, 25mW+SW 99 sensors | Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 99 sensors, software drivers and user manuals. | For Use With (Application) | Wireless Monitoring Solution | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 434 MHz | Unit Size | Each |
|
| SV103-522-LSB | 完整規格 | Each | USB 1.0 or 2.0 Receiver, 25mW+SW unlimited | 434 MHz | Velcro, CD ROM with Smart-Vue client server software 2.0 license, unlimited sensors, software drivers and user manuals. | 申請報價 |
Type | Receiver, 434MHz | Description | USB 1.0 or 2.0 Receiver, 25mW+SW unlimited | Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license, unlimited sensors, software drivers and user manuals. | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 434 MHz | Unit Size | Each |
|