| SV203-300-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/dual external temperature probe, 1.0m cable length | -30, -15, 0, +20, +40°C | Single door refrigerators, freezers, cold rooms | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | -30, -15, 0, +20, +40°C | Alarm Types | Visual | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/dual external temperature probe, 1.0m cable length | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | Digital Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Single door refrigerators, freezers, cold rooms | Temperature Range (Metric) | -40°C to +80°C | Unit Size | Each |
|
| SV200-100-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm) | -80, -40 and 0°C | ULT freezer at -70 to -80°C | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | -80, -40 and 0°C | Alarm Types | Fax | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm) | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | ULT freezer at -70 to -80°C | Temperature Range (Metric) | -100°C to +150°C | Unit Size | Each |
|
| SV200-200-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm) | Not Calibrated | ULT freezer at -70 to -80°C | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | Not Calibrated | Alarm Types | Visual | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm) | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | ULT freezer at -70 to -80°C | Temperature Range (Metric) | -200°C to +50°C | Unit Size | Each |
|
| SV201-100-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm) | -196, -80 and 0°C | LN2 tanks, Cryogenics | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | -196, -80 and 0°C | Alarm Types | Printed Report | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm) | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | LN2 tanks, Cryogenics | Temperature Range (Metric) | -200°C to +50°C | Unit Size | Each |
|
| SV201-200-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm) | Not Calibrated | LN2 tanks, Cryogenics | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | Not Calibrated | Alarm Types | Audible | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm) | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | LN2 tanks, Cryogenics | Temperature Range (Metric) | 100°C to 350°C | Unit Size | Each |
|
| SV202-100-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe | 100, 200 and 350°C | Ovens up to 350°C | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | 100, 200 and 350°C | Alarm Types | Fax | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external PT100 temperature probe | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Ovens up to 350°C | Temperature Range (Metric) | 100°C to 350°C | Unit Size | Each |
|
| SV202-200-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module w/external PT100 probe | Not Calibrated | Ovens up to 350°C | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | Not Calibrated | Alarm Types | Printed Report | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module w/external PT100 probe | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | PT100 Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Ovens up to 350°C | Temperature Range (Metric) | 100°C to 350°C | Unit Size | Each |
|
| SV203-100-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length | -30, -15, 0, +20, +40°C | Single door refrigerators, freezers, cold rooms | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | -30, -15, 0, +20, +40°C | Alarm Types | Printed Report | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | Digital Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Single door refrigerators, freezers, cold rooms | Temperature Range (Metric) | -40°C to +80°C | Unit Size | Each |
|
| SV203-200-LSB | Full specifications | Each | | Not Calibrated | Single door refrigerators, freezers, cold rooms | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | Not Calibrated | Alarm Types | Audible | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | Digital Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Single door refrigerators, freezers, cold rooms | Temperature Range (Metric) | -40°C to +80°C | Unit Size | Each |
|
| SV204-100-LSB | Full specifications | Each | Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length | -30, -15, 0, +20, +40°C | Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Request A Quote |
Type | Wireless Temperature Module with Sensor | Display Type | LCD | Data Memory | 3000 Readings | Calibration | -30, -15, 0, +20, +40°C | Alarm Types | SMS | Software Type | Smart-Vue Client, Smart-Vue Server | Battery Type | 3.6 V Lithium | Description | Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length | Includes | Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Model | Digital Sensor | Sensor Types | Differential Pressure Sensor, CO2 Sensor | For Use With (Equipment) | Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers | Temperature Range (Metric) | -40°C to +80°C | Unit Size | Each |
|