Smart-Vue Dual External Temperature Probe Wireless Radio Module System
Thermo Electron LED GmbH

Smart-Vue Dual External Temperature Probe Wireless Radio Module System

Smart-Vue Dual External Temperature Probe Wireless Radio Module System, for Single Door Refrigerator or Freezer, Cold Room. 1 Meter in Length, Range: -40°C to +80°C, Calibrated at -30°, -15°, 0°, 20°, 40°C.
Have Questions?
Catalog NumberTemperature Range (Metric)
SV203-303-LSB-40°C to +80°C
Catalog number SV203-303-LSB
Price (MXN)
-
Temperature Range (Metric):
-40°C to +80°C
Smart-Vue Dual External Temperature Probe Wireless Radio Module System, for Single Door Refrigerator or Freezer, Cold Room. 1 Meter in Length, Range: -40°C to +80°C, Calibrated at -30°, -15°, 0°, 20°, 40°C. Thermo Scientific wireless monitoring solutions are designed to help put your mind at ease. Knowing a state-of-the-art, wireless monitoring system is watching, safeguarding, and data logging critical equipment parameters, and knowing that in the event of a power or mechanical failure, you’ll be notified right away provides peace of mind.
  • Package consists of: module, external sensor, 3.6V lithium battery, mounting holder with Velcro, magnet and hardware, sensor mounting kit, flat extension cable.
Specifications
Cable1 meter wireless module cable for both sensors
CalibrationCalibrated at -30°, -15°, 0°, 20°, 40°C
Certifications/ComplianceFDA, cGxP
Dimensions (L x W x H)132.74 x 64.15 x 34 mm
For Use With (Application)Temperature Monitoring
For Use With (Equipment)Single Door Freezers, Double Door Refrigerators or Freezers/Refrigerators Combo, Incubators, Refrigerators or Any Equipment Installed Side-by-Side
Height (English)1.3 in.
Height (Metric)34 mm
IP RatingIP65
IncludesModule, External Sensor, 3.6 V Lithium Battery, Mounting Holder with Velcro, Magnet and Hardware, Sensor Mounting Kit, Flat Extension Cable
InterfaceWireless Radio
Length (English)5.2 in.
Length (Metric)132.74 mm
Measurement RangeWireless range up to 700 meters (2,300 ft.) in open space, from 25 meters (82 ft.) to 100 meters (330 ft.) indoors, and up to 400 meters (1,312 ft.) indoors with 3 repeaters
Operating Frequency4 different bands available for worldwide use Industrial Scientific Medical (ISM) band frequencies
RateMinimum every 1 minute to maximum every 24 hours of sampling rates
Resolution0.06°C
Sensor Types3-Lead Digital Sensor
Temperature Range (Metric)-40°C to +80°C
Warranty1 year on all hardware
Weight (Metric)150 g
Width (English)2.5 in.
Width (Metric)64.15 mm
TypeModule
Unit SizeEach