Search
Search
| 카탈로그 번호 | 온도 범위(미터법) |
|---|---|
| SV205-303-LSB | -40°C to +120°C |
Smart-Vue for 2 or 3 door refrigerator, cold room or -40°C freezer, 434MHz
Includes: wireless radio module system, external PT100 temperature probe with cable, 3.6V lithium battery, mounting holder with velcro, magnet & hardware, sensor mounting kit, and flat extension cable
This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace-of-mind.
Featuring audit trail traceability, this solution assists with conformance to 21 CFR part 11, and other strenuous regulatory requirements.
Sample Protection and Security
Monitoring system that permanently records all readings, alarms, and user acknowledgments
Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state (Depending on model)
Simplicity
Easy to install, use and maintain
No complicated wiring, allowing easy movement of laboratory equipment
Accessible anytime, anywhere via the internet with Smart-Vue client software
Quickly export reports to Microsoft* Excel*, Word* or Adobe* PDF formats with just a click for auditing purposes
View multiple sensors
Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports
Scalable
A single software solution that is scalable, will grow with you, saving time and money
Easy to add new laboratory equipment to an existing Smart-Vue system
Installation and Validation Services
Annual maintenance agreements
Calibration, inspection, battery replacement and software updates
Re-qualification (validation) as needed for cGxP compliance