Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Actual product may vary
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)
Thermo Scientific™

Smart-Vue™ 868MHz Modules and Module/Sensor Combos (Europe)

Protect sample quality and facilitate regulatory compliance with these wireless monitoring solutions that provide 24/7 monitoring and reporting of laboratory equipment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelFor Use With (Equipment)Calibration
SV301-501-LSBModules without SensorsMonitor-ready ULT freezers w/existing Smart-Vue sensorsNot Calibrated
SV209-101-LSBDry ContactAny lab equipment with a 4-20 MA analog output signal4, 8, 12, 16 and 20 mA
SV300-501-LSBModules without SensorsMonitor-ready refrigerator, freezer, incubator and water baths w/existing Smart-Vue sensorsNot Calibrated
SV302-501-LSBModules without SensorsMonitor-ready LN2 or Cryo Freezers with existing Smart-Vue sensorsNot Calibrated
SV303-501-LSBModules without SensorsMonitor-ready ovens (up to 350°C) with existing Smart-Vue sensorsNot Calibrated
SV304-501-LSBModules without SensorsMonitor-ready incubators, drug stability cabinets and ambient rooms with existing Smart-Vue SensorsNot Calibrated
SV305-501-LSBModules without SensorsMonitor-ready CO2 Incubators with existing Smart-Vue SensorsNot Calibrated
Catalog number SV301-501-LSB
Price (BRL)
-
Model:
Modules without Sensors
For Use With (Equipment):
Monitor-ready ULT freezers w/existing Smart-Vue sensors
Calibration:
Not Calibrated
Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 868MHz Modules and Module/Sensor Combos. Smart-Vue wireless monitoring solutions provide 24/7 monitoring of and reporting on your laboratory equipment with immediate remote alarm notification and continuous data collection.

This wireless monitoring solution for laboratory equipment safeguards the integrity of precious samples by continuously monitoring critical parameters and securely logging data to provide unprecedented peace of mind. Featuring audit trail traceability, this solution assists with conformance to 21 CFR part 11, and other strenuous regulatory requirements.

Sample Protection and Security:

  • Monitoring system that permanently records all readings, alarms, and user acknowledgments
  • Protects your work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability to assist with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity:

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via the internet with Smart-Vue client software
  • Quickly export reports to Microsoft™ Excel™, Word™ or Adobe™ PDF formats with just a click for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable:

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services:

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications
Battery Type3.6 V Lithium
CalibrationNot Calibrated
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Data Memory3000 Readings
DescriptionSmart-Vue Wireless Radio Module w/o digital sensor
For Use With (Equipment)Monitor-ready ULT freezers w/existing Smart-Vue sensors
IncludesModule, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, and customer reference letter
ModelModules without Sensors
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Temperature Range (Metric)-200°C to +350°C
Alarm TypesVisual
Display TypeLCD
Software TypeSmart-Vue Client, Smart-Vue Server
TypeWireless Temperature Module
Unit SizeEach