Product Image
Thermo Scientific™

BioProcess Container Support Tote, small (50 mL–5 L)

The Thermo Scientific BioProcess Container (BPC) Support Tote was designed to meet the demands of various bioprocessing workflow requirements. MadeRead more
Have Questions?
Catalog NumberQuantity
SV30200.011 tote
Catalog number SV30200.01
Price (MXN)
-
Quantity:
1 tote
The Thermo Scientific BioProcess Container (BPC) Support Tote was designed to meet the demands of various bioprocessing workflow requirements. Made of high-grade high-density polyethylene (HDPE), the tote is exceptionally durable and chemical-resistant. The tote is available in two sizes: the small tote is for Thermo Scientific BPCs up to 5 L, and the large tote is for 10-L and 20-L BPCs. Both sizes have tubing access windows that allow for filling, draining, and sampling while providing protection from light.

Features of the BPC Support Tote include:
Light protection—the lid offers protection for light-sensitive products while providing access to BPC for in-process use
Optimized drainage—a kickstand on the large tote enables you to slope the tote for improved drainage; smaller tote features built-in sloped design
Validated stackable—totes can be stacked with lids attached, to decrease the overall footprint
Secondary containment—the recessed floor of the tote provides secondary containment in the unlikely event of a leak
Nestable—totes rest inside one another to minimize storage space needed for processes that require multiple totes

Specifications
Capacity (Metric)50 mL to 5 L
Product LineThermo Scientific
Quantity1 tote
Shipping ConditionRoom Temperature
Unit Size1 tote