| SV30208.13 | Full specifications | Each | 3M™ Harvest RC BC1020 - Capsule, 3/4 in. Sanitary Connector, 24.1 cm OD x 15.2 cm Height, 6 L Overall Volume | 1020 cm² | Fluorocarbon, Glass Filled Polypropylene, Polycarbonate, Polypropylene, Polysulfone, Silicone, Thermoplastic Elastomer | 1 | Request A Quote |
Autoclavable | Not Autoclavable | Description | 3M™ Harvest RC BC1020 - Capsule, 3/4 in. Sanitary Connector, 24.1 cm OD x 15.2 cm Height, 6 L Overall Volume | Disposable | Yes | Filter Type | Single Use | Material | Fluorocarbon, Glass Filled Polypropylene, Polycarbonate, Polypropylene, Polysulfone, Silicone, Thermoplastic Elastomer | Material (Membrane) | PES | Sterility | Non-sterile | Filtration Area | 1020 cm² | For Use With (Application) | Biopharmaceutical Manufacturing, Bioprocessing, Cell Culture Clarification, DNA Reduction, Fiber Chromatography, mAb Production, Single Stage Clarification, Turbidity Reduction | Individually wrapped | Yes | No. per Case | 1 | No. per Pack | 1 | Port Size | 0.2 μm | Temperature (English) Max. | 104 °F | Temperature (English) Operating | 32 °F -104 °F | Temperature (Metric) Max | 40 °C | Temperature (Metric) Operating | 0 °C - 40 °C | Temperature Range (English) | 32 °F -104 °F | Temperature Range (Metric) | 0 °C - 40 °C | Type | Capsule | Unit Size | Each |
|
| SV30208.09 | Full specifications | Pack of,4 | 3M™ Harvest RC BC4 - Capsule, Luer Loc, 4.3 cm OD x 5.9 cm Height, 32 mL Overall Volume | 3.2 cm² | Polypropylene | 4 | Request A Quote |
Autoclavable | Not Autoclavable | Description | 3M™ Harvest RC BC4 - Capsule, Luer Loc, 4.3 cm OD x 5.9 cm Height, 32 mL Overall Volume | Disposable | Yes | Filter Type | Single Use | Material | Polypropylene | Material (Membrane) | PES | Pore Size | 0.2 μm | Sterility | Non-sterile | Filtration Area | 3.2 cm² | For Use With (Application) | Biopharmaceutical Manufacturing, Bioprocessing, Cell Culture Clarification, DNA Reduction, Fiber Chromatography, mAb Production, Single Stage Clarification, Turbidity Reduction | Individually wrapped | Yes | No. per Case | 4 | No. per Pack | 1 | Temperature (English) Max. | 104 °F | Temperature (English) Operating | 32 °F -104 °F | Temperature (Metric) Max | 40 °C | Temperature (Metric) Operating | 0 °C - 40 °C | Temperature Range (English) | 32 °F -104 °F | Temperature Range (Metric) | 0 °C - 40 °C | Type | Capsule | Unit Size | Pack of,4 |
|
| SV30208.10 | Full specifications | Pack of,2 | 3M™ Harvest RC BC25 Luer - Capsule, Luer Loc, 7.7cm OD x 5.3cm Height, 250mL Overall Volume | 25 cm² | Glass Filled Polypropylene, Polypropylene | 2 | Request A Quote |
Autoclavable | Not Autoclavable | Description | 3M™ Harvest RC BC25 Luer - Capsule, Luer Loc, 7.7cm OD x 5.3cm Height, 250mL Overall Volume | Disposable | Yes | Filter Type | Single Use | Material | Glass Filled Polypropylene, Polypropylene | Material (Membrane) | PES | Pore Size | 0.2 μm | Sterility | Non-sterile | Filtration Area | 25 cm² | For Use With (Application) | Biopharmaceutical Manufacturing, Bioprocessing, Cell Culture Clarification, DNA Reduction, Fiber Chromatography, mAb Production, Single Stage Clarification, Turbidity Reduction | Individually wrapped | Yes | No. per Case | 2 | No. per Pack | 1 | Temperature (English) Max. | 104 °F | Temperature (English) Operating | 32 °F -104 °F | Temperature (Metric) Max | 40 °C | Temperature (Metric) Operating | 0 °C - 40 °C | Temperature Range (English) | Hardware for Filtration | Temperature Range (Metric) | 0 °C - 40 °C | Type | Capsule | Unit Size | Pack of,2 |
|
| SV30208.11 | Full specifications | Pack of,2 | 3M™ Harvest RC BC25 Sanitary -Capsule, 3/4 in. Sanitary Connector, 7.7cm OD x 5.3 cm Height, 250 mL Overall Volume | 25 cm² | Glass Filled Polypropylene, Polypropylene | 2 | Request A Quote |
Autoclavable | Not Autoclavable | Description | 3M™ Harvest RC BC25 Sanitary -Capsule, 3/4 in. Sanitary Connector, 7.7cm OD x 5.3 cm Height, 250 mL Overall Volume | Disposable | Yes | Filter Type | Single Use | Material | Glass Filled Polypropylene, Polypropylene | Material (Membrane) | PES | Pore Size | 0.2 μm | Sterility | Non-sterile | Filtration Area | 25 cm² | For Use With (Application) | Biopharmaceutical Manufacturing, Bioprocessing, Cell Culture Clarification, DNA Reduction, Fiber Chromatography, mAb Production, Single Stage Clarification, Turbidity Reduction | No. per Case | 2 | No. per Pack | 1 | Temperature (English) Max. | 104 °F | Temperature (English) Operating | 32 °F -104 °F | Temperature (Metric) Max | 40 °C | Temperature (Metric) Operating | 0 °C - 40 °C | Temperature Range (English) | 32 °F -104 °F | Temperature Range (Metric) | 0 °C - 40 °C | Type | Capsule | Unit Size | Pack of,2 |
|
| SV30208.12 | Full specifications | Each | 3M™ Harvest RC BC340 - Capsule, 3/4in. Sanitary Connector, 24.1 cm OD x 10.4 cm Height, 2 L Overall Volume | 340 cm² | Fluorocarbon, Glass Filled Polypropylene, Polycarbonate, Polypropylene, Polysulfone, Silicone, Thermoplastic Elastomer | 1 | Request A Quote |
Autoclavable | Not Autoclavable | Description | 3M™ Harvest RC BC340 - Capsule, 3/4in. Sanitary Connector, 24.1 cm OD x 10.4 cm Height, 2 L Overall Volume | Disposable | Yes | Filter Type | Single Use | Material | Fluorocarbon, Glass Filled Polypropylene, Polycarbonate, Polypropylene, Polysulfone, Silicone, Thermoplastic Elastomer | Material (Membrane) | PES | Pore Size | 0.2 μm | Sterility | Non-sterile | Filtration Area | 340 cm² | For Use With (Application) | Biopharmaceutical Manufacturing, Bioprocessing, Cell Culture Clarification, DNA Reduction, Fiber Chromatography, mAb Production, Single Stage Clarification, Turbidity Reduction | Individually wrapped | Yes | No. per Case | 1 | No. per Pack | 1 | Temperature (English) Max. | 104 °F | Temperature (English) Operating | 32 °F -104 °F | Temperature (Metric) Max | 40 °C | Temperature (Metric) Operating | 0 °C - 40 °C | Temperature Range (English) | 32 °F -104 °F | Temperature Range (Metric) | 0 °C - 40 °C | Type | Capsule | Unit Size | Each |
|