| SV407-200-LSB | Full specifications | Each | Smart-Vue Internal Differential Pressure Sensor | Not calibrated | Request A Quote |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Internal Differential Pressure Sensor | For Use With (Application) | Cold Storage | Type | Sensor | Pressure Range | -500 Pa to +500 Pa | Unit Size | Each |
|
| SV400-100-LSB | Full specifications | Each | Smart-Vue Digital Sensor; 1.0 m cable length | -30, -15; 0, 20, 40°C | Request A Quote |
Calibration | -30, -15; 0, 20, 40°C | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor; 1.0 m cable length | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Temperature Range (Metric) | -40°C to +80°C | Type | Sensor | Unit Size | Each |
|
| SV400-101-LSB | Full specifications | Each | Smart-Vue Digital Sensor, 3.5m cable length | -30, -15; 0, 20, 40°C | Request A Quote |
Calibration | -30, -15; 0, 20, 40°C | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor, 3.5m cable length | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Temperature Range (Metric) | -40°C to +80°C | Type | Sensor | Unit Size | Each |
|
| SV400-200-LSB | Full specifications | Each | Smart-Vue Digital Sensor, 1.0m cable length | Not calibrated | Request A Quote |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor, 1.0m cable length | For Use With (Application) | Cold Storage | Temperature Range (Metric) | -40°C to +80°C | Type | Sensor | Unit Size | Each |
|
| SV400-201-LSB | Full specifications | Each | Smart-Vue Digital Sensor, 3.5m cable length | Not calibrated | Request A Quote |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor, 3.5m cable length | For Use With (Application) | Cold Storage | Temperature Range (Metric) | -40°C to +80°C | Type | Sensor | Unit Size | Each |
|
| SV401-100-LSB | Full specifications | Each | Smart-Vue Digital Sensor, 27cm cable length | 30, 60, 80, 100 and 105°C | Request A Quote |
Calibration | 30, 60, 80, 100 and 105°C | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor, 27cm cable length | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Temperature Range (Metric) | −200° to +350°C | Type | Sensor | Unit Size | Each |
|
| SV401-200-LSB | Full specifications | Each | Smart-Vue Digital Sensor, 27cm cable length | Not calibrated | Request A Quote |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue Digital Sensor, 27cm cable length | For Use With (Application) | Cold Storage | Temperature Range (Metric) | -40°C to +120°C | Type | Sensor | Unit Size | Each |
|
| SV402-200-LSB | Full specifications | Each | Smart-Vue PT100 Temperature Sensor, 1m cable length | Not calibrated | Request A Quote |
For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue PT100 Temperature Sensor, 1m cable length | For Use With (Application) | Cold Storage | Temperature Range (Metric) | −200° to +350°C | Type | Sensor | Unit Size | Each |
|
| SV403-200-LSB | Full specifications | Each | Smart-Vue PT100 Temperature Sensor, 3.5m cable length | Not calibrated | Request A Quote |
Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue PT100 Temperature Sensor, 3.5m cable length | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Temperature Range (Metric) | −200° to +350°C | Type | Sensor | Unit Size | Each |
|
| SV404-200-LSB | Full specifications | Each | Smart-Vue PT100 Temperature Sensor, 1.4m cable length | Not calibrated | Request A Quote |
Calibration | Not calibrated | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | Description | Smart-Vue PT100 Temperature Sensor, 1.4m cable length | For Use With (Application) | Cold Storage | For Use With (Equipment) | Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven | Temperature Range (Metric) | −200° to +350°C | Type | Sensor | Unit Size | Each |
|