HyPerforma™ Conical LLDPE Drum, 200L, 1 port, with clamps
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 200L, 1 port, with clamps

The 200L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessories자세히 알아보기
Have Questions?
카탈로그 번호수량
SV5051706200 L
카탈로그 번호 SV5051706
제품 가격(KRW)
-
수량:
200 L
The 200L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

사양
치수60 x 114 cm (23.5 x 44.75 in.)
포트 세부 정보Bottom Port: 4.5 cm (1.75 in.)
제품라인HyPerforma
수량200 L
용량(미터법)200 L
물질LLDPE
Unit Size200 L