Thermo Scientific™

Smart-Vue™ Event Notification Hardware

Catalog number: SV509-500-LSB
Thermo Scientific™

Smart-Vue™ Event Notification Hardware

Catalog number: SV509-500-LSB

Receive immediate notification by means of your preferred alert method, including audible/visual siren, fax, telephone, email or text messaging. Thermo Scientific™ Smart-Vue™ Event Notification Hardware delivers the continuous monitoring, secure data logging and automatic audit trails required to comply with SOP, cGxP and 21 CFR part 11 regulatory standards.

 
Catalog Number
SV509-500-LSB
Unit Size
Each
Description
Smart-Vue Voice and Fax Alert
Price (USD)
Full specifications
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
DescriptionSmart-Vue Voice and Fax Alert
For Use With (Application)Cold Storage
For Use With (Equipment)Standard RJ11 Telephone Line
Operating Frequency915 MHz
IncludesUSB 1.0 or 2.0-powered voice/fax alert
Item DescriptionVoice and Fax Alert
TypeVoice and Fax Alert
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Audible and Visual Alarm, 915MHz
Price (USD)
Full specifications
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
DescriptionSmart-Vue Audible and Visual Alarm, 915MHz
For Use With (Application)Cold Storage
For Use With (Equipment)Standard RJ11 Telephone Line
Operating Frequency915 MHz
IncludesUniversal (100/240V AC / 12V DC) power supply, 3.6V lithium battery, velcro and hardware
Item DescriptionAudible and Visual Alarm, 915MHz
TypeAlarm
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
SV509-500-LSBFull specifications
EachSmart-Vue Voice and Fax AlertRequest A Quote
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
DescriptionSmart-Vue Voice and Fax Alert
For Use With (Application)Cold Storage
For Use With (Equipment)Standard RJ11 Telephone Line
Operating Frequency915 MHz
IncludesUSB 1.0 or 2.0-powered voice/fax alert
Item DescriptionVoice and Fax Alert
TypeVoice and Fax Alert
Unit SizeEach
SV500-500-LSBFull specifications
EachSmart-Vue Audible and Visual Alarm, 915MHzRequest A Quote
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
DescriptionSmart-Vue Audible and Visual Alarm, 915MHz
For Use With (Application)Cold Storage
For Use With (Equipment)Standard RJ11 Telephone Line
Operating Frequency915 MHz
IncludesUniversal (100/240V AC / 12V DC) power supply, 3.6V lithium battery, velcro and hardware
Item DescriptionAudible and Visual Alarm, 915MHz
TypeAlarm
Unit SizeEach
Showing 2 of 2

Local RF Audible and Visual Alarm:

  • Universal (100V.240V) to 12 volt power supply
  • 3.6V battery
  • Velcro
  • Hardware
  • Customer reference letter

Voice and Fax Alert:

  • USB 1.0 or 2.0 powered
  • Fits standard RJ11 telephone line

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your local Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Figures