Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog number: SV904-200-KIT

Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog number: SV904-200-KIT

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

 
Catalog Number
SV904-200-KIT
Unit Size
Each
Description
Smart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms
Calibration
-30, -15, 0, +20, and +40°C
For Use With
Single door refrigerators, cold rooms, or freezers (915MHz regions)
Includes
Smart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with long digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.
Price (USD)
Full specifications
For Use WithSingle door refrigerators, cold rooms, or freezers (915MHz regions)
Alarm TypesAudio visual, telephone, email, text, fax, mobile app
Battery Type3.6V lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeClient Software 2.0 License
DescriptionSmart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms
Temperature Range (Metric)-40° to +80°C
ModelSmart-Vue
IncludesSmart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with long digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.
Calibration-30, -15, 0, +20, and +40°C
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless monitoring kit
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
Calibration
-80, -40 and 0°C
For Use With
ULT freezer at -70 to -80°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithULT freezer at -70 to -80°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
Temperature Range (Metric)-100° to +150°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration-80, -40 and 0°C
Item DescriptionSV200-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)ULT Freezers
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
Calibration
Not calibrated
For Use With
ULT freezer at -70 to -80°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithULT freezer at -70 to -80°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
Temperature Range (Metric)-200° to +50°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV200-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)ULT Freezers
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
Calibration
-196, -80 and 0°C
For Use With
LN2 tanks or cryogenics
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithLN2 tanks or cryogenics
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
Temperature Range (Metric)-200° to +50°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration-196, -80 and 0°C
Item DescriptionSV201-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)LN2 tanks, Cryogenics
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
Calibration
Not calibrated
For Use With
Ln2 tanks or Cryogenics
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithLn2 tanks or Cryogenics
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV201-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)LN2 tanks, Cryogenics
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe
Calibration
100, 200 and 350°C
For Use With
Ovens up to 350°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithOvens up to 350°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration100, 200 and 350°C
Item DescriptionSV202-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module w/external PT100 probe
Calibration
Not calibrated
For Use With
Ovens up to 350°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
For Use WithOvens up to 350°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV202-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Calibration
-30, -15, 0, +20, 40°C
For Use With
Single door refrigerators, cold rooms or freezers
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
For Use WithSingle door refrigerators, cold rooms or freezers
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Calibration-30, -15, 0, +20, 40°C
Item DescriptionSV203-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Calibration
Not calibrated
For Use With
Single door refrigerators or freezers and cold rooms
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
For Use WithSingle door refrigerators or freezers and cold rooms
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV203-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
TypeWireless Temperature Module with Sensor
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Calibration
-30, -15, 0, +20, 40°C
For Use With
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
For Use WithRefrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Calibration-30, -15, 0, +20, 40°C
Item DescriptionSV204-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
Showing 10 of 40Show more
Catalog NumberSpecificationsUnit SizeDescriptionCalibrationFor Use WithIncludesPrice (USD)
SV904-200-KITFull specifications
EachSmart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms-30, -15, 0, +20, and +40°CSingle door refrigerators, cold rooms, or freezers (915MHz regions)Smart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with long digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.Request A Quote
For Use WithSingle door refrigerators, cold rooms, or freezers (915MHz regions)
Alarm TypesAudio visual, telephone, email, text, fax, mobile app
Battery Type3.6V lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeClient Software 2.0 License
DescriptionSmart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms
Temperature Range (Metric)-40° to +80°C
ModelSmart-Vue
IncludesSmart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with long digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality.
Calibration-30, -15, 0, +20, and +40°C
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless monitoring kit
Unit SizeEach
SV200-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)-80, -40 and 0°CULT freezer at -70 to -80°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithULT freezer at -70 to -80°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
Temperature Range (Metric)-100° to +150°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration-80, -40 and 0°C
Item DescriptionSV200-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)ULT Freezers
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV200-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)Not calibratedULT freezer at -70 to -80°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithULT freezer at -70 to -80°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
Temperature Range (Metric)-200° to +50°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV200-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)ULT Freezers
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV201-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)-196, -80 and 0°CLN2 tanks or cryogenicsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithLN2 tanks or cryogenics
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
Temperature Range (Metric)-200° to +50°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration-196, -80 and 0°C
Item DescriptionSV201-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)LN2 tanks, Cryogenics
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV201-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)Not calibratedLn2 tanks or CryogenicsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithLn2 tanks or Cryogenics
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV201-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)LN2 tanks, Cryogenics
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV202-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe100, 200 and 350°COvens up to 350°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithOvens up to 350°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Calibration100, 200 and 350°C
Item DescriptionSV202-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV202-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module w/external PT100 probeNot calibratedOvens up to 350°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
For Use WithOvens up to 350°C
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe
Temperature Range (Metric)100° to 350°C
ModelPT100 Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV202-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV203-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length-30, -15, 0, +20, 40°CSingle door refrigerators, cold rooms or freezersModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
For Use WithSingle door refrigerators, cold rooms or freezers
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Calibration-30, -15, 0, +20, 40°C
Item DescriptionSV203-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV203-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable lengthNot calibratedSingle door refrigerators or freezers and cold roomsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
For Use WithSingle door refrigerators or freezers and cold rooms
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
CalibrationNot calibrated
Item DescriptionSV203-200-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
TypeWireless Temperature Module with Sensor
Unit SizeEach
SV204-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length-30, -15, 0, +20, 40°CRefrigerators with 2 - 3 doors, cold rooms or -40°C freezersModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
For Use WithRefrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Alarm TypesTelephone, Email, SMS Text, Fax, Audible, Visual, Printed Report
Battery Type3.6 V Lithium
Data Memory3000 Readings
Display TypeLCD
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
Software TypeSmart-Vue Client Software, Smart-Vue Server Software
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Temperature Range (Metric)-40° to +80°C
ModelDigital Sensor
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Calibration-30, -15, 0, +20, 40°C
Item DescriptionSV204-100-LSB
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
Product TypeWireless Radio Module System
TypeWireless Temperature Module with Sensor
Unit SizeEach
Showing 10 of 40Show more

Sample Protection and Security

  • Permanently records all readings, alarms, and user acknowledgments
  • Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via internet
  • Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

The purchase of Smart-Vue requires software installation, contact your sales representative for details.

 

  • Warranty varies by country, please contact us for details

 

Figures

Frequently asked questions (FAQs)

Citations & References