Thermo Scientific™

Chemical Preservative Vialservatives™

Catalog number: SVCN-5
Thermo Scientific™

Chemical Preservative Vialservatives™

Catalog number: SVCN-5

Simplify field preservation while minimizing chemical handling and potential exposure with Thermo Scientific™ Vialservatives—pre-formulated and aliquoted re-sealable threaded vials. Ready for field use, Vialservatives make proper preservation at the point of sample collection convenient and safer than handling glass ampoules or larger volume chemical bottles. Allows addition of preservative immediately after sample collection. Choose from our standard offering, or let us custom-create container/preservative combos according to your analytical needs.

 
Catalog Number
SVCN-5
Unit Size
Each
Volume (Metric)
8 mL
Preservative
5 mL Nitric Acid, concentrated
Material
Polypropylene
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.62 in.
ColorClear
Diameter (Metric) Outer16 mm
MaterialPolypropylene
Volume (Metric)8 mL
Height (English)2.5 in.
LevelNone
No. per Case24
Volume (Metric) Total8 mL
Closure MaterialPolypropylene
Height (Metric)63.5 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative5 mL Nitric Acid, concentrated
Closure Size18-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
8 mL
Preservative
5 mL 1:1 Hydrochloric Acid
Material
Polypropylene
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.62 in.
ColorClear
Diameter (Metric) Outer16 mm
MaterialPolypropylene
Volume (Metric)8 mL
Height (English)2.5 in.
LevelNone
No. per Case24
Volume (Metric) Total5 mL
Height (Metric)64 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative5 mL 1:1 Hydrochloric Acid
Closure Size18-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
1 mL Nitric Acid, concentrated
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL Nitric Acid, concentrated
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
2 mL Nitric Acid, concentrated
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL Nitric Acid, concentrated
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
2 mL 1:1 Nitric Acid
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL 1:1 Nitric Acid
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
1 mL 1:1 Sulfuric Acid
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL 1:1 Sulfuric Acid
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
1 mL 1:3 Sulfuric Acid
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL 1:3 Sulfuric Acid
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
2 mL Sulfuric Acid, concentrated
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialAluminum
Closure TypeCrimp Cap with Stopper
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL Sulfuric Acid, concentrated
Closure Size13-400
Unit SizeEach
Catalog Number
Unit Size
Each
Volume (Metric)
4.5 mL
Preservative
0.5 mL Sulfuric Acid, concentrated
Material
PPCO
No. per Case
24
Price (USD)
Full specifications
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative0.5 mL Sulfuric Acid, concentrated
Closure Size13-400
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeVolume (Metric)PreservativeMaterialNo. per CasePrice (USD)
SVCN-5Full specifications
Each8 mL5 mL Nitric Acid, concentratedPolypropylene24Request A Quote
Diameter (English) Outer0.62 in.
ColorClear
Diameter (Metric) Outer16 mm
MaterialPolypropylene
Volume (Metric)8 mL
Height (English)2.5 in.
LevelNone
No. per Case24
Volume (Metric) Total8 mL
Closure MaterialPolypropylene
Height (Metric)63.5 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative5 mL Nitric Acid, concentrated
Closure Size18-400
Unit SizeEach
SVCH-5-1Full specifications
Each8 mL5 mL 1:1 Hydrochloric AcidPolypropylene24Request A Quote
Diameter (English) Outer0.62 in.
ColorClear
Diameter (Metric) Outer16 mm
MaterialPolypropylene
Volume (Metric)8 mL
Height (English)2.5 in.
LevelNone
No. per Case24
Volume (Metric) Total5 mL
Height (Metric)64 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative5 mL 1:1 Hydrochloric Acid
Closure Size18-400
Unit SizeEach
SVCN-1Full specifications
Each4.5 mL1 mL Nitric Acid, concentratedPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL Nitric Acid, concentrated
Closure Size13-400
Unit SizeEach
SVCN-2Full specifications
Each4.5 mL2 mL Nitric Acid, concentratedPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL Nitric Acid, concentrated
Closure Size13-400
Unit SizeEach
SVCN-2-1Full specifications
Each4.5 mL2 mL 1:1 Nitric AcidPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL 1:1 Nitric Acid
Closure Size13-400
Unit SizeEach
SVCS-1-1Full specifications
Each4.5 mL1 mL 1:1 Sulfuric AcidPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL 1:1 Sulfuric Acid
Closure Size13-400
Unit SizeEach
SVCS-1-3Full specifications
Each4.5 mL1 mL 1:3 Sulfuric AcidPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative1 mL 1:3 Sulfuric Acid
Closure Size13-400
Unit SizeEach
SVCS-2Full specifications
Each4.5 mL2 mL Sulfuric Acid, concentratedPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialAluminum
Closure TypeCrimp Cap with Stopper
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative2 mL Sulfuric Acid, concentrated
Closure Size13-400
Unit SizeEach
SVCS-.5Full specifications
Each4.5 mL0.5 mL Sulfuric Acid, concentratedPPCO24Request A Quote
Diameter (English) Outer0.43 in.
ColorClear
Diameter (Metric) Outer11 mm
MaterialPPCO
Volume (Metric)4.5 mL
Height (English)2.7 in.
LevelNone
No. per Case24
Volume (Metric) Total4.5 mL
Closure MaterialPPCO
Height (Metric)65.6 mm
Quantity24 Cs.
Certifications/CompliancePackaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas
TypeVial
Preservative0.5 mL Sulfuric Acid, concentrated
Closure Size13-400
Unit SizeEach
Showing 9 of 9
  • Threaded vial containing a pre-measured aliquot of preservative chemical solution
  • Individually labeled with contents and color-coded labels to minimize error in the field
  • Packaged and shipped in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Classification regulations

Ordering Information:

Custom preserved Vialservatives available by special order:

  • Choose a chemical from our standard chemical list
  • Specify the volume and concentration of chemical per ampoule
  • Certificate of chemical purity available upon request
  • 10 Case minimum order

Products available only in the US and Canada

Includes:

Preserved vial. MSDS available upon request.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text