| SVPSPRPWR002 | Full specifications | Each | Smart-Vue Pro Universal Power Supply for LoRaWAN Receiver 9 V | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Universal Power Supply for LoRaWAN Receiver 9 V | For Use With (Application) | Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCBAT006 | Full specifications | Each | Smart-Vue Pro 3.6 V Lithium Module Battery (Pk. of 6) | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro 3.6 V Lithium Module Battery (Pk. of 6) | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Includes | 3.6 V Lithium Batteries - Qty. 6 | Unit Size | Each |
|
| SVPACCCBL001 | Full specifications | Each | Smart-Vue Pro 1.5 m Extension Flat Cable | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro 1.5 m Extension Flat Cable | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCCBL002 | Full specifications | Each | Smart-Vue Pro TCP/IP LAN Cable (CAT5) Length 2 m | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro TCP/IP LAN Cable (CAT5) Length 2 m | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCCBL003 | Full specifications | Each | Smart-Vue Pro Extension Cable 3 m Long for Digital Temperature Probe | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Extension Cable 3 m Long for Digital Temperature Probe | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCCBL004 | Full specifications | Each | Smart-Vue Pro Extension Cable 5 m Long for Digital Temperature Probe | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Extension Cable 5 m Long for Digital Temperature Probe | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCPWR001 | Full specifications | Each | Smart-Vue Pro Universal Power Supply for Smart Vue Pro with USB Cable 5 V-1.2 A | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Universal Power Supply for Smart Vue Pro with USB Cable 5 V-1.2 A | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Unit Size | Each |
|
| SVPACCSIR001 | Full specifications | Each | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 915 MHz With universal power supply | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 915 MHz With universal power supply | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SVPACCSIR002 | Full specifications | Each | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 865-868 MHz With universal power supply | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Wireless alert device for LoRaWANTM solution 865-868 MHz With universal power supply | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Operating Frequency | 865 MHz to 868 MHz | Unit Size | Each |
|
| SVPACCSRC001 | Full specifications | Each | Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 915 Mhz for use with LoRaWANTM systems | Request A Quote |
Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance | Description | Smart-Vue Pro Dry contact alert device with LoRaWANTM wireless connectivity 915 Mhz for use with LoRaWANTM systems | For Use With (Application) | Smart-Vue Pro Remote Monitoring System | For Use With (Equipment) | Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module | Operating Frequency | 915 MHz | Unit Size | Each |
|