Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Detect radioactivity before it threatens people and property with a mobile system for maritime applications.The Thermo Scientific™ Matrix Maritime RADspec System protects border security by quickly detecting and preventing nuclear material or weapons from covertly entering harbors and ports. The 4"x2"x16" NaI scintillation detector provides an excellent sensitivity even to small, low activity radiation sources.
Description | Matrix Maritime RADspec System |
Detectors | Gamma Detector 2x4x16 NaI Optional Neutron Detector He3 Gas filled ionization neutron detector with 10 mm thick PE moderator He3 Detector 0.75” x 3”, 8 atm pressure Neutron Sensitivity per IAEA specifications for Border Monitoring Equipment Neutron Energy 0.025 eV to 15 MeV High Dose rate Sealed GM detector (opt.) |
Detector Type | NaI, He3 |
Power Supply | DC, Power over Ethernet |
Radiation Type | Gamma, Neutron |
Material | PVC |
Network Protocol | Corrections Spectrum linearization Spectrum 1024 channels Calibration Verification Internal K40(KCl) source |
Product Type | Maritime RADspec System |
Weight (English) | 50 lb. |
Weight (Metric) | 22.67 kg |
Unit Size | Each |
Description | Matrix Maritime RADspec System |
Detectors | Gamma Detector 2x4x16 NaI Optional Neutron Detector He3 Gas filled ionization neutron detector with 10 mm thick PE moderator He3 Detector 0.75” x 3”, 8 atm pressure Neutron Sensitivity per IAEA specifications for Border Monitoring Equipment Neutron Energy 0.025 eV to 15 MeV High Dose rate Sealed GM detector (opt.) |
Detector Type | NaI, He3 |
Power Supply | DC, Power over Ethernet |
Radiation Type | Gamma, Neutron |
Material | PVC |
Network Protocol | Corrections Spectrum linearization Spectrum 1024 channels Calibration Verification Internal K40(KCl) source |
Product Type | Maritime RADspec System |
Weight (English) | 50 lb. |
Weight (Metric) | 22.67 kg |
Unit Size | Each |
Description | Matrix Maritime RADspec System |
Detectors | Gamma Detector 2x4x16 NaI Optional Neutron Detector He3 Gas filled ionization neutron detector with 10 mm thick PE moderator He3 Detector 0.75” x 3”, 8 atm pressure Neutron Sensitivity per IAEA specifications for Border Monitoring Equipment Neutron Energy 0.025 eV to 15 MeV High Dose rate Sealed GM detector (opt.) |
Detector Type | NaI, He3 |
Power Supply | DC, Power over Ethernet |
Radiation Type | Gamma, Neutron |
Material | PVC |
Network Protocol | Corrections Spectrum linearization Spectrum 1024 channels Calibration Verification Internal K40(KCl) source |
Product Type | Maritime RADspec System |
Weight (English) | 50 lb. |
Weight (Metric) | 22.67 kg |
Unit Size | Each |
Description | Matrix Maritime RADspec System |
Detectors | Gamma Detector 2x4x16 NaI Optional Neutron Detector He3 Gas filled ionization neutron detector with 10 mm thick PE moderator He3 Detector 0.75” x 3”, 8 atm pressure Neutron Sensitivity per IAEA specifications for Border Monitoring Equipment Neutron Energy 0.025 eV to 15 MeV High Dose rate Sealed GM detector (opt.) |
Detector Type | NaI, He3 |
Power Supply | DC, Power over Ethernet |
Radiation Type | Gamma, Neutron |
Material | PVC |
Network Protocol | Corrections Spectrum linearization Spectrum 1024 channels Calibration Verification Internal K40(KCl) source |
Product Type | Maritime RADspec System |
Weight (English) | 50 lb. |
Weight (Metric) | 22.67 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SYS171050004 also known as SYS/1/71050/004 | Each | Matrix Maritime RADspec System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SYS171050001 also known as SYS/1/71050/001 | Each | Matrix Maritime RADspec System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SYS171050002 also known as SYS/1/71050/002 | Each | Matrix Maritime RADspec System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SYS171050003 also known as SYS/1/71050/003 | Each | Matrix Maritime RADspec System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Matrix Maritime RADspec System detects the covert movement of special nuclear material or weapons through ports or harbors into populated or other areas of concern. Data can be routed to the Thermo Scientific™ ViewPoint™ Enterprise Remote Monitoring System, which provides actionable information and reach-back capability for situational awareness and decision support.
Isotope identification occurs within a matter of seconds, depending on the isotope, the source activity, background conditions and the presence or absence of shielding material.
Features