System Water-to-Water Heat Exchangers
Actual product may vary
Thermo Scientific™

System Water-to-Water Heat Exchangers

Take advantage of an existing in-house water system for heat removal with these energy-and cost-efficient heat exchangers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCooling Capacity
SYSTEMI
also known as SYSTEM I
14 Kw (47,758 BTU)
SYSTEMII
also known as SYSTEM II
34 kW (116,008 BTU)
SYSTEMIIICP55
also known as SYSTEM III (CP55)
70 kW (238,840 BTU)
SYSTEMIV
also known as SYSTEM IV
100 Kw (341,200 BTU)
Catalog number SYSTEMI
also known as SYSTEM I
Price (KRW)
-
Cooling Capacity:
14 Kw (47,758 BTU)

Take advantage of an existing in-house water system for heat removal. Thermo Scientific™ System Water-to-Water Heat Exchangers use less energy and cost less to operate than traditional compressor-based chillers. They provide a clean, stable, controlled, closed-loop water cooling system that rejects the process heat into an existing in-house facility water supply. This eliminates the problems associated with the direct use of in-house water such as insufficient or fluctuating flow, changing pressure, poor water quality and temperature instability.

  • Cooling capacities up to 100kW
  • Simple, reliable design for years of worry-free operation
  • Compact footprint optimizes valuable floor space
  • Heat load sensing valve conserves facility water usage
  • Panel-mounted gauges monitor recirculating temperatures and fluid pressure (SYS-I and SYS-II)
  • Flow control valve allows precise setting of recirculating rate (SYS-III and SYS-IV)
  • High-temperature and low-liquid-level safety feature with status relay povide protection to temperature-sensitive applications

Recommended for:

  • Laboratory
  • Laser
  • Industrial
  • Semiconductor
  • Medical

Note:

Cooling capacity is based on a 10°C temperature differential between the cooling water supply and the cooling fluid flowing from the System to the instrument being cooled.

Specifications
Certifications/ComplianceCE
Description14Kw (47,758 BTU) cooling
Pump TypeCentrifugal Pump
Temperature Stability±1.0°C
Capacity (Metric)3.79 L
Cooling Capacity14 Kw (47,758 BTU)
Electrical Requirements115/220 V 50/60 Hz
Flow Rate11.4 L/min.
Temperature Range50°F to 104°F
Unit SizeEach