QSP™ Graduation Mark Pipette Tips
Thermo Scientific™

QSP™ Graduation Mark Pipette Tips

Thermo Scientific™ QSP™ Graduated Mark Pipette Tips designed to supply a quick liquid level check, making sure you are aspirating the correct volume
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호포장제품 사이즈
T112NXLRL-Q4800/Cs.Case of 4800
T112NXLRL-QPK
T112NXLRL-Q으로도 사용됨
960/Pk.Pack of 960
카탈로그 번호 T112NXLRL-Q
제품 가격(KRW)
248,000
온라인 행사
Ends: 31-Dec-2026
291,000
할인액 43,000
Case of 4800
포장:
4800/Cs.
Unit Size:
Case of 4800
제품 가격(KRW)
248,000
온라인 행사
Ends: 31-Dec-2026
291,000
할인액 43,000
Case of 4800

Thermo Scientific™ QSP™ Graduation Mark Pipette natural color tips 1000μl, micropoint graduated at 100, 200, 500, 1000μl. Extended length 8.89cm. Maximum liquid volume 1250μl. Packaged reload system non-sterile with clean claims; Rnase/Dnase, DNA, pyrogen and endotoxin free. Universal fit on most pipettes.

  • 1000μl tip micropoint and graduated at 100, 200, 500, 1000μl and available in sterile and non sterile options.
  • Universal fit on broad pipette range
  • Multiple packaging options from bulk to racked and reload system.
사양
클린 클레임Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin
눈금이 있음Yes
눈금100, 200, 500, 1000 μL
그린 기능ACT Ecolabel (Silver)
포장4800/Cs.
오토클레이브 가능Autoclavable
색상Natural
형식Refill
물질100% Virgin Polypropylene
제품라인QSP
멸균Non-sterile
부피(미터법)1250 μL
Unit SizeCase of 4800