Thermo Scientific™ QSP™ Graduation Mark Pipette Tips
Actual product may vary
Thermo Scientific™ QSP™ Graduation Mark Pipette Tips
Thermo Scientific™ QSP™ Graduation Mark Pipette Tips
Thermo Scientific™

Thermo Scientific™ QSP™ Graduation Mark Pipette Tips

Thermo Scientific™ QSP™ Graduated Mark Pipette Tips are designed to supply a quick liquid level check, making sure you are aspirating the correct volume.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호멸균색상형식오토클레이브 가능제품 사이즈
T113RNS-QSterileNaturalRackAutoclavableCase of 4800
T108RS-QNon-sterileNaturalBaggedNot AutoclavableCase of 4800
T113RN-QPK
T113RN-Q으로도 사용됨
Non-sterileNaturalRackAutoclavablePack of 960
T113RL-QPK
T113RL-Q으로도 사용됨
Non-sterileNaturalReload SystemAutoclavablePack of 960
T108R-QPK
T108R-Q으로도 사용됨
Non-sterileNaturalBaggedAutoclavablePack of 960
T113RLS-QSterileYellowReload SystemAutoclavableCase of 4800
T113R-QNon-sterileYellowRackAutoclavableCase of 4800
T113RLN-QPK
T113RLN-Q으로도 사용됨
Non-sterileNaturalReload SystemAutoclavablePack of 960
T113RLN-QNon-sterileNaturalReload SystemAutoclavableCase of 4800
T113RNS-QPK
T113RNS-Q으로도 사용됨
SterileNaturalRackAutoclavablePack of 960
113-G-QNon-sterileYellowBaggedAutoclavableCase of 10000
113-G-QPK
113-G-Q으로도 사용됨
Non-sterileYellowBaggedAutoclavablePack of 1000
T108RS-QPK
T108RS-Q으로도 사용됨
Non-sterileNaturalBaggedNot AutoclavablePack of 960
T113RS-QPK
T113RS-Q으로도 사용됨
SterileNaturalRackAutoclavablePack of 960
108-G-QNon-sterileNaturalBaggedAutoclavableCase of 10000
108-G-QPK
108-G-Q으로도 사용됨
Non-sterileNaturalBaggedAutoclavablePack of 1000
T113RLNS-QPK
T113RLNS-Q으로도 사용됨
SterileNaturalReload SystemAutoclavablePack of 960
T113R-QPK
T113R-Q으로도 사용됨
Non-sterileNaturalRackAutoclavablePack of 960
113-GN-QNon-sterileNaturalBaggedAutoclavableCase of 10000
T113RLS-QPK
T113RLS-Q으로도 사용됨
SterileNaturalReload SystemAutoclavablePack of 960
T108R-QNon-sterileNaturalBaggedAutoclavableCase of 4800
113-GN-QPK
113-GN-Q으로도 사용됨
Non-sterileNaturalBaggedAutoclavablePack of 1000
T113RN-QNon-sterileNaturalRackAutoclavableCase of 4800
T113RL-QNon-sterileYellowReload SystemAutoclavableCase of 4800
T113RLNS-QSterileNaturalReload SystemAutoclavableCase of 4800
T113RS-QSterileYellowRackAutoclavableCase of 4800
카탈로그 번호 T113RNS-Q
제품 가격(KRW)
400,000
온라인 행사
Ends: 30-Sep-2026
470,000
할인액 70,000 (15%)
Case of 4800
멸균:
Sterile
색상:
Natural
형식:
Rack
오토클레이브 가능:
Autoclavable
Unit Size:
Case of 4800
제품 가격(KRW)
400,000
온라인 행사
Ends: 30-Sep-2026
470,000
할인액 70,000 (15%)
Case of 4800

Thermo Scientific™ QSP™ Graduated Mark 200μl Natural Pipette Tips are beveled and have graduation marks at 10, 50, 100μl intervals. Packaged in bulk bags and non-sterile clean claims are; Rnase/Dnase, DNA, pyrogen and endotoxin free. Universal fit on most pipettes.

  • 200μl tip beveled and graduated at 10, 50, 100μl and available in sterile and non sterile options
  • Universal fit on broad pipette range
  • Multiple packaging options from bulk to racked and reload system.
사양
클린 클레임Sterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden
눈금이 있음Yes
눈금10, 50, 100 μL
오토클레이브 가능Autoclavable
색상Natural
형식Rack
물질100% Virgin Polypropylene
제품라인QSP
멸균Sterile
팁 스타일Beveled
부피(미터법)200 μL
Unit SizeCase of 4800