Search
Search

| 카탈로그 번호 | 설명 | 부피(미터법) | 팁 스타일 | 멸균 | 제품 사이즈 |
|---|---|---|---|---|---|
| T118R-Q | QSP 200 Genomic, Non-Filtered | 200 μL | Genomic/Wide Orifice | Non-sterile | Case of 4800 |
| 103-Q | QSP 10 Gel, Non-Filtered | 10 μL | Gel Loading | Non-sterile | Case of 10000 |
| 103-QPK 103-Q으로도 사용됨 | QSP 10 Gel, Non-Filtered | 10 μL | Gel Loading | Non-sterile | Pack of 1000 |
| 118-N-Q | QSP 200 Genomic/Wide Orifice, Non-Filtered | 200 μL | Genomic/Wide Orifice | Non-sterile | Case of 10000 |
| 118-N-QPK 118-N-Q으로도 사용됨 | QSP 200 Genomic/Wide Orifice, Non-Filtered | 200 μL | Genomic/Wide Orifice | Non-sterile | Pack of 1000 |
| T118R-QPK T118R-Q으로도 사용됨 | QSP 200 Genomic, Non-Filtered | 200 μL | Genomic/Wide Orifice | Non-sterile | Pack of 960 |
| T118RS-Q | QSP 200 Genomic, Non-Filtered | 200 μL | Genomic/Wide Orifice | Sterile | Case of 4800 |
| T118RS-QPK T118RS-Q으로도 사용됨 | QSP 200 Genomic, Non-Filtered | 200 μL | Genomic/Wide Orifice | Sterile | Pack of 960 |
| TF118-200-Q | QSP 200 Genomic, Filtered | 200 μL | Genomic/Wide Orifice | Sterile | Case of 4800 |
| TF118-200-QPK TF118-200-Q으로도 사용됨 | QSP 200 Genomic, Filtered | 200 μL | Genomic/Wide Orifice | Sterile | Pack of 960 |
| 112NXLG-Q | QSP 1000 Genomic Wide Orifice, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Non-sterile | Case of 10000 |
| 112NXLG-QPK 112NXLG-Q으로도 사용됨 | QSP 1000 Genomic Wide Orifice, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Non-sterile | Pack of 1000 |
| T112NXLGR-Q | QSP 1000 Genomic, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Non-sterile | Case of 4800 |
| T112NXLGR-QPK T112NXLGR-Q으로도 사용됨 | QSP 1000 Genomic, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Non-sterile | Pack of 960 |
| T112NXLGRS-Q | QSP 1000 Genomic, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Sterile | Case of 4800 |
| T112NXLGRS-QPK T112NXLGRS-Q으로도 사용됨 | QSP 1000 Genomic, Non-Filtered | 1000 μL | Genomic/Wide Orifice | Sterile | Pack of 960 |
| TF112G-1000-Q | QSP 1000 Genomic, Filtered | 1000 μL | Genomic/Wide Orifice | Sterile | Case of 4800 |
| TF112G-1000-QPK | QSP 1000 Genomic, Filtered | 1000 μL | Genomic/Wide Orifice | Sterile | Pack of 960 |
Gel Loading Specialty Tips
Loading acrylamide and agarose gels with standard pipette tips is a lengthy and tedious process. Avoid damaging your gel by choosing a specialty tip that offers a longer taper with a thinner distal end that is designed for these applications.
Genomic Wide Orifice Specialty Tips:
A problem posed when working with viscous liquids like tween or thick cell lysates is pipetting reliability due to the inability to draw and dispense fluid in a uniform manner. Our large, wide orifice tips are much wider than standard tips improving capability to draw and dispense in a consistent and uniform manner.
Extended Length Specialty Tips:
Extended length tips help prevent contamination by keeping the pipette shaft from entering the sample vessel. Extended length tips can provide laboratory solutions for dispensing samples into hard to reach vessels were a standard tip just cant reach.
Clean Claims:
QSP Pipette Tips are free of:
To order a clean claim lot-specific certification, contact your local dealer with the Cat. No and Lot No.
Recommend using with Finnpipette Digital pipette, but also compatible with other brands of pipettes.