TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer

TDE Series -40°C Ultra-Low Temperature Freezer

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
Have Questions?
變更視圖buttonViewtableView
產品號碼Electrical Requirements
TDE40040FV-ULTS230 V, 50 Hz
TDE40040FA-ULTS115 V, 60 Hz
TDE40040FD-ULTS208/230 V, 60 Hz
產品號碼 TDE40040FV-ULTS
價格 (TWD)
-
Electrical Requirements:
230 V, 50 Hz
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 4.4 kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
規格
Amperage3.2/10
Cabinet MaterialScratch-resistant Painted Steel
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Chamber MaterialCold-rolled Steel
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Door StyleOuter (1), Inner (2)
Electrical Requirements230 V, 50 Hz
Frequency50 Hz
Green FeaturesACT Ecolabel (Gold)
Holds2 in. Boxes (400)
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Plug TypeEU
Product LineThermo Scientific
Rack Capacity8
RefrigerantR290
Setpoint SecurityYes
Shipping Weight (English)642 lb.
Shipping Weight (Metric)292 kg
Smart View CompatibilitySmart-Vue Compatible
Vial Capacity40,000 x 2 mL
WarrantyWarranty varies by country, please contact us for details
Weight (English)550 lb.
Weight (Metric)249 kg
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Certifications/ComplianceCE
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors1
Shelves3 Adjustable, 1 Fixed
StyleUpright
Temperature Range-10°C to -40°C
Voltage230 V
Unit SizeEach