TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
TDE Series -40°C Ultra-Low Temperature Freezer
Thermo Scientific™

TDE Series -40°C Ultra-Low Temperature Freezer

Green features
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical Requirements
TDE50040LA115 V, 60 Hz
TDE50040FA115 V, 60 Hz
TDE50040FD208/230 V, 60 Hz
TDE50040FV230 V, 50 Hz
TDE50040LD208/230 V, 60 Hz
TDE50040LV230 V, 50 Hz
Catalog number TDE50040LA
Price (CLP)
-
Electrical Requirements:
115 V, 60 Hz
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 4.4 kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifications
Amperage7.5/20
Capacity (English) Shelf205 lb.
Capacity (Metric) Shelf93 kg
ConnectivityRemote Alarm Connections, 4-20mA, RS485, and Dry Contacts
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Door StyleOuter (1), Inner (2)
Electrical Requirements115 V, 60 Hz
Frequency60 Hz
Green FeaturesACT Ecolabel (Gold)
Holds2 in. Boxes (500)
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Plug TypeNEMA 5-20
Product LineThermo Scientific
Rack Capacity10
RefrigerantR290
Setpoint SecurityYes
Shipping Weight (English)668 lb.
Shipping Weight (Metric)304 kg
Smart View CompatibilitySmart-Vue Compatible
TypeUltra-Low Freezer FDA Class II
Vial Capacity50,000 x 2 mL
WarrantyWarranty varies by country, please contact us for details
Weight (English)574 lb.
Weight (Metric)260 kg
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Certifications/CompliancecULus, FDA Class II
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors3
Shelves3
StyleUpright
Temperature Range-10°C to -40°C
Voltage115 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.