Search
Search
| Número do catálogo | Electrical Requirements | Holds | Certifications/Compliance |
|---|---|---|---|
| TDE50040LDRCR | 208 - 230V, 60Hz | Boxes (500) | EPA SNAP, Class II |
| TDE50040FARCR | 115V, 60Hz | Boxes (500) | EPA SNAP |
| TDE50040FDRCR | 208 - 230V, 60Hz | Boxes (500) | EPA SNAP |
| TDE60040FARCR | 115V, 60Hz | Boxes (600) | EPA SNAP |
| TDE60040FDRCR | 208 - 230V, 60Hz | Boxes (600) | EPA SNAP |
| TDE50040LARCR | 115V, 60Hz | Boxes (500) | EPA SNAP, Class II |
| TDE60040LARCR | 115V, 60Hz | Boxes (600) | EPA SNAP, Class II |
| TDE60040LDRCR | 208 - 230V, 60Hz | Boxes (600) | EPA SNAP, Class II |
Package includes: