TDE Series -86°C Ultra-Low Temperature Freezers
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Freezers

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
製品番号(カタログ番号)電気的要件容量(メートル法)認証/コンプライアンス
TDE60086FD-ULTS208-230V, 60 Hz, 1 Phase816 LCE, cUL, UL, ISO 13485
TDE30086FD-ULTS208-230V, 60 Hz, 1 Phase422 LCE, UL, cUL, ISO 13485
TDE40086FD-ULTS208-230V, 60 Hz, 1 Phase549 LCE, cUL, ISO 13485, UL
TDE50086FD-ULTS208-230V, 60 Hz, 1 Phase682 LCE, cUL, UL, ISO 13485
製品番号(カタログ番号) TDE60086FD-ULTS
価格(JPY)
-
電気的要件:
208-230V, 60 Hz, 1 Phase
容量(メートル法):
816 L
認証/コンプライアンス:
CE, cUL, UL, ISO 13485

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials.

The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, HERAFreeze, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

Compatible DeviceLink Connect System

  • DLCKTULTS101 — Ultra-low temperature freezer

*Each kit includes a DeviceLink Connect system, 1-year basic monitoring subscription, power cable, commissioner USB, mounting hardware, and an applicable serial or USB cable.

Independent DeviceLink Connect Sensors

  • DLCSKTEMP001 — DeviceLink Connect PT100 (-200°C to +600°C) temperature sensor and Smart-Cable adapter
  • DLCSKCURT001 — DeviceLink Connect current transducer (0-50A) with Smart-Cable adapter
  • DLCPTDOOR001 — Door Switch

Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
仕様
アクセスセキュリティKey Lock Standard, Padlock Compatible
アンペア数7.6 Amp
バックアップシステムCO2 or LN2 Optional
キャスター4
チャートレコーダーOptional
Gray
コンデンサータイプFan-forced
データ出力RS485/4-20mA output/Dry Contacts
霜取りManual
奥行き(ヤードポンド法)外部38.5 in.
奥行き(ヤードポンド法)内部28.3インチ
奥行き(メートル法)外部97.7 cm
奥行き(メートル法)内部71.9 cm
ドア開放後の回復28 minutes
引出しNone
電気的要件208-230V, 60 Hz, 1 Phase
エネルギー消費量13.3kWh/day
外装仕上げPowder-coated Steel
使用対象(アプリケーション)Samples storage
使用対象 (装置)Storage Racks, Sample Vials, Storage Boxes
周波数60 Hz
高さ(ヤードポンド法)外部78インチ
高さ(ヤードポンド法)内部51.2インチ
高さ(メートル法)外部1981 mm
高さ(メートル法)内部1300 mm
ヒンジ側Left
保持60,000 Sample Vials
内部ドア4
絶縁体Vacuum, Foam
内側Painted Steel
ラック数24
キットあたりのラック数6
-80℃でのピーク変動+6c / -2.7c
Single
ポートYes
ラック収容量24
セットポイントセキュリティYes
Smart View適合性Yes
標準寿命10 years
バイアル容量60,000
電圧補償Yes
保証5 years parts
水の冷却No water cooling
重量 (ヤードポンド法)709 lbs.
重量(メートル法)322 kg
幅(ヤードポンド法)外部43.8 in.
幅(ヤードポンド法)内部34.4インチ
幅(メートル法)外部1113 mm
幅(メートル法)内部874 mm
キャビネット材質Cold-rolled Steel
容量(ヤードポンド法)28.8立方フィート
容量(メートル法)816 L
認証/コンプライアンスCE, cUL, UL, ISO 13485
チャンバー材質Cold-rolled Steel
コンプレッサーH-drive
ドアスタイルLatched pull-out swing door
モニタリングオプションYes
No. of Doors1 (1 compartment)
プラグタイプEU
3
スタイル縦型
温度範囲-50°C∼-86°C
電圧208/230 V
Unit SizeEach