Search
Search

| 產品號碼 | Holds | Capacity (Metric) | Voltage | Certifications/Compliance |
|---|---|---|---|---|
| TDEC06386LV | Standard 2 inch boxes (63) | 85 L | 230 V | RoHS, REACH, EPA SNAP |
| TDEC06386LA | Standard 2 inch boxes (63) | 85 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC25286LA | Standard 2 inch boxes (252) | 360 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC25286LD | Standard 2 inch boxes (252) | 360 L | 208/230 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC25286LV | Standard 2 inch boxes (252) | 360 L | 230 V | Prop 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II |
| TDEC39686LA | Standard 2 inch boxes (396) | 566 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP |
| TDEC39686LV | Standard 2 inch boxes (396) | 566 L | 230 V | Prop 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II |
| TDEC39686LD | Standard 2 inch boxes (396) | 566 L | 208/230 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
Performance
User Friendly
Sustainability
Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications.