Search
Search

| Número de catálogo | Admite | Capacidad (métrico) | Tensión | Certificaciones/conformidad |
|---|---|---|---|---|
| TDEC25286LV | Cajas estándar de 2 in (252) | 360 L | 230 V | Prop 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II |
| TDEC06386LA | Cajas estándar de 5 cm (63) | 85 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC06386LV | Cajas estándar de 5 cm (63) | 85 L | 230 V | RoHS, REACH, EPA SNAP |
| TDEC25286LA | Cajas estándar de 2 in (252) | 360 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC25286LD | Cajas estándar de 2 in (252) | 360 L | 208/230 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
| TDEC39686LA | Cajas estándar de 2 in (396) | 566 L | 115 V | UL, cUL, RoHS, REACH, EPA SNAP |
| TDEC39686LV | Cajas estándar de 2 in (396) | 566 L | 230 V | Prop 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II |
| TDEC39686LD | Cajas estándar de 2 in (396) | 566 L | 208/230 V | UL, cUL, RoHS, REACH, EPA SNAP, FDA Clase II, ISO 13485, Prop 65, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65 |
Performance
User Friendly
Sustainability
Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications.