TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose
TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose
TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Chest Freezers, General Purpose

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAdmiteCapacidad (métrico)Certificaciones/conformidadTensión
TDEC39686FDCajas estándar de 2 in (396)566 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65208/230 V
TDEC06386FACajas estándar de 5 cm (63)85 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC06386FVCajas estándar de 5 cm (2 pulgadas) (63)85 LCE, ISO 13485, RoHs, REACH, EPA SNAP, UKCA, Prop 65230 V
TDEC25286FACajas estándar de 2 in (252)360 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC25286FDCajas estándar de 2 in (252)360 LUL, cUL, RoHS, REACH, ISO 13485, Prop 65, cUL, RoHS, REACH, ISO 13485, Prop 65208/230 V
TDEC25286FVCajas estándar de 5 cm (2 pulgadas) (252)360 LCE, ISO 13485, RoHs, REACH, EPA SNAP, UKCA, Prop 65230 V
TDEC39686FACajas estándar de 2 in (396)566 LUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65115 V
TDEC39686FVCajas estándar de 5 cm (2 pulgadas) (396)566 LCE, ISO 13485, RoHs, REACH, EPA SNAP, UKCA, Prop 65230 V
Número de catálogo TDEC39686FD
Precio (MXN)
-
Admite:
Cajas estándar de 2 in (396)
Capacidad (métrico):
566 L
Certificaciones/conformidad:
UL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65
Tensión:
208/230 V
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, the TDE Series sets the standard for performance and reliable sample storage in heavy use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door


Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
  • Upon receiving the unit, we advise you to properly dispose of any packaging material, used to secure the unit during the shipping process.  Please refer to local recycling codes and dispose of any materials accordingly.  For information on waste disposal sites, please refer to your local waste provider.

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events.

Especificaciones
Seguridad de accesoKey Lock
Amperaje5.8
Sistemas de apoyoCO2 o LN2 opcional
Ruedas giratorias6
Registrador de gráficosOpcional
Tipo de condensadorAir Cooled
ConectividadOpcional (DeviceLink Connect)
Tipo de controlCapacitive Touch UI
Salidas de datosRS485, 4-20Ma, contactos secos, USB
DescongelaciónManual
Dimensiones (F x An x Al) exteriores33,1 x 96,3 x 40,5 in (841 x 2446 x 1029 mm)
Dimensiones interiores (F x An x Al)18,5 x 66,4 x 27,8 in (470 x 1687 x 706 mm)
PantallaBotón táctil HIC
Consumo energético10.5 kW-hr/day
Acabado exteriorAcero pintado
Para utilizar con (equipo)Optional LN2 Backup, CO2 Backup, Chart Recorder
Características ecológicasACT Ecolabel (Gold)
AdmiteCajas estándar de 2 in (396)
InteriorAcero inoxidable
TapaSingle Hand Lift
Modos de funcionamientoFuncionamiento estándar
FaseIndividual
PuertosOne Port Hole
RefrigeranteMezcla R290/R170+R290
Seguridad ajustes controlSingle ID
Compatibilidad con vista inteligenteSmart View Compatible
Garantía5 años
Refrigerado por aguaNo
Material de la cabinaAcero laminado en frío
Capacidad (imperial)20 cu. ft.
Capacidad (métrico)566 L
Certificaciones/conformidadUL, cUL, RoHS, REACH, EPA SNAP, ISO 13485, Prop 65
compresorH-drive
Modelo de puertaSólido horizontal
Opciones de vigilanciaAlarma, grabadora
No. of Doors1
EstantesNone
Intervalo de temperaturaDe -50 °C a -86 °C
Tensión208/230 V
Unit SizeEach

Preguntas frecuentes

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.