TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device
Thermo Scientific™

TDE Series -86°C Ultra-Low Temperature Chest Freezers, Medical Device

Green features
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsCapacity (Metric)VoltageCertifications/Compliance
TDEC39686LVStandard 2 inch boxes (396)566 L230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
TDEC06386LAStandard 2 inch boxes (63)85 L115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC06386LVStandard 2 inch boxes (63)85 L230 VRoHS, REACH, EPA SNAP
TDEC25286LAStandard 2 inch boxes (252)360 L115 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LDStandard 2 inch boxes (252)360 L208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
TDEC25286LVStandard 2 inch boxes (252)360 L230 VProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
TDEC39686LAStandard 2 inch boxes (396)566 L115 VUL, cUL, RoHS, REACH, EPA SNAP
TDEC39686LDStandard 2 inch boxes (396)566 L208/230 VUL, cUL, RoHS, REACH, EPA SNAP, FDA Class II, ISO 13485, Prop 65
Catalog number TDEC39686LV
Price (USD)
-
Holds:
Standard 2 inch boxes (396)
Capacity (Metric):
566 L
Voltage:
230 V
Certifications/Compliance:
Prop 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
Thermo Scientific™ TDE Series ultra-low temperature chest freezers, part of the Standard Performance (STP) family of freezers powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2mL vials. The workhorse of the busy lab, The TDE Series sets the standard for performance and reliable sample storage in heave use situations. A sustainable solution with ultimate sample security and operational savings for every lab. From our first ULT freezer in 1940 to today, the combined experience of REVCO, Forma Scientific, Jewett, Harris, and other families of products continues to drive our ability to deliver industry-leading innovations that help accelerate science and health care.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers¹
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 55 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three sizes (3, 13, and 20 cu. ft.) to accommodate a variety of storage needs and lab footprint specifications
  • Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and key-lock door

Sustainability

  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get ConnectedThe Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications.

Specifications
Access SecurityKey Lock
Amperage5.5
Backup SystemsCO2 or LN2 Optional
Cabinet MaterialCold-rolled Steel
Casters6
Chart RecorderOptional
Condenser TypeAir Cooled
ConnectivityOptional (Device Link Connect)
Control TypeCapacitive Touch UI
Data OutputsRS485, 4-20Ma, Dry Contacts, USB
DefrostManual
Dimensions (DxWxH) Exterior33.1 x 96.3 x 40.5 in. (841 x 2446 x 1029 mm)
Dimensions (D x W x H) Interior18.5 x 66.4 x 27.8 in. (470 x 1687 x 706 mm)
DisplayHIC Touch Button
Energy Usage10.8 kW-hr/day
Exterior FinishPainted Steel
For Use With (Equipment)Optional LN2 Backup, CO2 Backup, Chart Recorder
Green FeaturesACT Ecolabel (Gold)
HoldsStandard 2 inch boxes (396)
InteriorStainless Steel
LidSingle Hand Lift
Operating ModesStandard Operation
PhaseSingle
PortsOne Port Hole
RefrigerantR290/R170+R290 Mix
Setpoint SecuritySetpoint Security
Smart View CompatibilitySmart View Compatible
TypeULT Chest Freezer
Warranty5 years
Water CooledNo
Capacity (English)20 cu. ft.
Capacity (Metric)566 L
Certifications/ComplianceProp 65, ISO 13485, RoHS, REACH, EPA SNAP, FDA Class II
CompressorH-drive
Monitoring OptionsAlarm, Recorder
No. of Doors1
ShelvesNone
StyleChest
Temperature Range-50°C to -86°C
Voltage230 V
Unit SizeEach

Frequently asked questions (FAQs)

The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.