ThermoFlex™ Recirculating Chillers
Actual product may vary
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
ThermoFlex™ Recirculating Chillers
Thermo Scientific™

ThermoFlex™ Recirculating Chillers

Optimized for the most demanding applications, high-performance ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCooling CapacityTemperature RangeModel
TF2500Up to 2500 watts (60 Hz) 2200 watts (50 Hz)5°C to 90°CThermoFlex 2500
TF900Up to 900 watts (60 Hz) 750 watts (50 Hz)5°C to 40°CThermoFlex 900
TF900-LNUp to 900 watts (60 Hz) 750 watts (50 Hz)5°C to 40°CThermoFlex 900 Low Noise
TF1400Up to 1400 watts (60 Hz) 1170 watts (50 Hz)5°C to 90°CThermoFlex 1400
TF1400-LNUp to 1400 watts (60 Hz) 1170 watts (50 Hz)5°C to 40°CThermoFlex 1400 Low Noise
TF3500Up to 3500 watts (60 Hz) 3050 watts (50 Hz)5°C to 90°CThermoFlex 3500
TF5000Up to 5000 watts (60 Hz) 4400 watts (50 Hz)5°C to 90°CThermoFlex 5000
TF7500Up to 7500 watts (60 Hz) 6425 watts (50 Hz)5°C to 90°CThermoFlex 7500
TF10000Up to 10,000 watts (60 Hz) 8500 watts (50 Hz)5°C to 90°CThermoFlex 10000
TF15000Up to 15,000 watts (60 Hz) 12,525 watts (50 Hz)5°C to 40°CThermoFlex 15000
TF20000Up to 20,000 watts (60 Hz) 16,700 watts (50 Hz)5°C to 40°CThermoFlex 20000
TF24000Up to 24,000 watts (60 Hz) 21,000 watts (50 Hz)-5°C to +50°CThermoFlex 24000
Catalog number TF2500
Price (USD)
-
Cooling Capacity:
Up to 2500 watts (60 Hz) 2200 watts (50 Hz)
Temperature Range:
5°C to 90°C
Model:
ThermoFlex 2500

Optimized for the most demanding applications, Thermo Scientific™ ThermoFlex Recirculating Chillers are reliable, easy-to-use and easy-to-maintain. The ThermoFlex platform was developed with customer input from concept to design. This high-performance chiller platform, with cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands.

ThermoFlex Chillers are now available in low noise select models. Quiet performance (<58 dBA) promotes a safe and reduced stress environment in your lab. These low noise models are designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

*Now available in low-noise: less than 58 dBA

Ease of Use

  • An intuitive user interface for ease of operation
  • Air and water filters that can be changed while unit is in operation
  • Innovative packaging for rapid installation
  • Quick start guide enables trouble-free system start-up

Superior Performance

  • Improved cooling capacity
  • Increased reliability
  • Ease of maintenance

Configurable Design

  • Wide range of available cooling capacities
  • Variety of available options
  • Installation flexibility

Recommended for:

  • Aerospace
  • Analytical
  • Biotech
  • Chemical
  • Industrial
  • Medical
  • Pharmaceutical
  • Research
  • University
Specifications
Certifications/ComplianceCE, CSA Semi S2
CommunicationsAnalog & Digital (available)
Configuration OptionsFluid Filtration (included), DI Support (Available), Auto Refill (Available), Flow Control with Readout (Available)
ModelThermoFlex 2500
Pump CapacityUp to 3.3 gpm @ 60 psig  (12.5 L/min. @ 4.1 bar) (50Hz)
Up to 4.0 gpm @ 60 psig  (15.
Temperature Stability±0.1°C
Condenser TypeAir or Water-cooled
Cooling CapacityUp to 2500 watts (60 Hz) 2200 watts (50 Hz)
Temperature Range5°C to 90°C
TypeRecirculating Chiller
Unit SizeEach