Lindberg/Blue M™ Mini-Mite™ Tube Furnaces
Thermo Scientific™

Lindberg/Blue M™ Mini-Mite™ Tube Furnaces

Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTipo de controladorRequisitos eléctricos
TF55035A-1Digital, multisegmento programable120 V 50/60 Hz
TF55030A-1Digital, segmento único120 V 50/60 Hz
TF55030C-1Digital, segmento único208/240 V 50/60 Hz
TF55035C-1Digital, multisegmento programable208/240 V 50/60 Hz
Número de catálogo TF55035A-1
Precio (CLP)
-
Tipo de controlador:
Digital, multisegmento programable
Requisitos eléctricos:
120 V 50/60 Hz

Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.

Key Features:

  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F
  • Split-hinge design simplifies loading and unloading
  • Safety switch disconnects power when furnace is opened
  • Type K long-life thermocouple

Recommended for:

  • Pyrolisis
  • Thermal Expansion
  • Calibration
  • Sintering
  • Viscosity Testing

Includes:

  • 9'(3m) power cord

Warranty:

  • 12 months
Especificaciones
Tipo de controladorDigital, multisegmento programable
Diámetro del tubo de proceso (imperial)1 in.
Dimensiones exteriores (L × An × Al)11 x 16 x 15 in. (28 x 41 x 38 cm)
PantallaLED
Requisitos eléctricos120 V 50/60 Hz
Frecuencia50/60 Hz
Altura (imperial)15 in.
Altura (métrico)38 cm
Longitud (imperial)11 in.
Longitud (métrico)28 cm
Consumo de energía800 w
Peso con embalaje (imperial)35 lb.
Peso con embalaje (métrico)16 kg
Anchura (imperial)16 in.
Anchura (métrico)41 cm
Diámetro del tubo de proceso (métrico)2.54 cm
Zona calentada305 mm
Temperatura (métrico)De 100 °C a 1100 °C
TipoMultisegment
Tensión120 V
Unit SizeEach