Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators with 4°C to 60°C Range
Thermo Scientific™

Refrigerated Incubators with 4°C to 60°C Range

Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.

Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Dimensiones (Largo x Ancho x Alto)N.º de estantesTensión
TFSRI250-115V250 L700 x 640 x 1615 mm3115 V
TFSRI150-230V150 L700 x 640 x 1215 cm2230 V
TFSRI250-230V250 L700 x 640 x 1615 cm3230 V
TFSRI720-230V670 L940 x 820 x 1990 cm4230 V
TFSRI150-115V150 L700 x 640 x 1215 cm2
TFSRI420-115V420 L790 x 820 x 1690 mm3115 V
TFSRI420-230V420 L790 x 820 x 1690 mm3230 V
TFSRI720-115V670 L940 x 820 x 1990 cm4115 V
Número de catálogo TFSRI250-115V
Precio (USD)
-
Capacidad (métrico):
250 L
Dimensiones (Largo x Ancho x Alto):
700 x 640 x 1615 mm
N.º de estantes:
3
Tensión:
115 V

Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.

  • Temperature range 4°C to 60°C
  • Temperature stability and uniformity fitting most applications
  • Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
  • 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
  • Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
  • USB data export
  • Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
  • High temperature cut-off and low temperature alarm
  • Ability to program and store upto 40 programs, with 99 segments each on user interface
  • Three level access control to avoid non-authorized operation
Especificaciones
Esterilizables en autoclaveNot Autoclavable
Certificaciones/conformidadUL
Dimensiones interiores (F x An x Al)550 x 450 x 1015 mm
Dimensiones (Largo x Ancho x Alto)700 x 640 x 1615 mm
IluminaciónYes
ModeloTFS RI 250
Tipo de tapónUS
RefrigeranteR290
Estabilidad de la temperatura0.1°C at 37°C
Uniformidad de temperatura0.7°C at 37°C
TipoRefrigerated Incubator
Tecnología del sensor de CO2No Sensor
Capacidad (métrico)250 L
Material de la cámaraPowder-coated Cold Rolled Steel
Convection TypeForced
MaterialCarbon steel, painted
N.º de estantes3
Intervalo de temperatura (métrico)4°C to 60°C
Tensión115 V
Unit SizeEach