Search
Search
| Número de catálogo | Descripción |
|---|---|
| TLDCARD-47P | Combinaciones de elementos TLD-600H/TLD-700H |
| TLDCARD-21C | Combinaciones de elementos TLD-100/TLD-200 |
| TLDCARD-25P | Combinaciones de elementos TLD-100H (01H1H0, 1H001H, 1H1H100) |
| TLDCARD-27P | Combinaciones de elementos TLD-600H/TLD-700H incluidos 06H7H0, 07H6H0, 07H7H0 |
| TLDCARD-31C | Combinaciones de elementos TLD-100/TLD-200 (1110) |
| TLDCARD-37P | TLD-600H/TLD-700H; Cualquier combinación de 3 elementos de uno o ambos |
| TLDCARD-41C | Combinaciones de elementos TLD-100/TLD-200 (1111, 1122, 2211) |
| TLDCARD-43C | Combinaciones de elementos TLD-600/TLD-700 |
| TLDCARD-ETCHED | Con códigos de barras grabados |
| TLDCARD45P | Combinaciones de elementos TLD-100H (1H1H1H1H) |
| TLDCARD35C | Combinaciones de elementos TLD-100H (1H1H1H0) |
| TLDCARD23C | Combinaciones de elementos TLD-600/TLD-700 incluidos 0760 y 0770 |
| TLDCARD49C061 | Dosímetro de tarjeta 7774(K) |
| TLDCARD33C | Combinaciones de elementos TLD-600/TLD-700 (0776) |
| TLDCARD49M063 | Dosímetro de tarjeta 7H7H7H4 (K) |
Thermo Scientific™ Multi-Element TLD Cards and Holders deliver durable and high-performing dosimetry solutions. Each TLD card contains two, three, or four TLD elements housed in rigid aluminum cards and placed in shielded filter-holders. These can be mounted in colorful, IEC-compliant holders suitable for various medical or industrial applications. Choose from Lithium Fluoride or Calcium Fluoride Dyprosium materials.
Note:
1. Calcium Fluoride Dysprosium (TLD-200), Aluminum Oxide (TLD-500) and Calcium Sulfate Dysprosium (TLD-900) are extremely sensitive to UV light. These materials should be handled and used in the absence of UV light and stored in opaque containers. Calcium Fluoride Manganese (TLD-400) is moderately UV light sensitive.
2. The temperature limit for LiF:Mg,Cu,P materials is 240°C
These products are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only. Our Products have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in inaccurate results and, more seriously, health and safety risks. For General Lab Use Only - Not for Diagnostic Procedures.