Search
Search

| Catalog Number | Volume (Metric) | Tip Style | Format | Sterility |
|---|---|---|---|---|
| TLR106RS-Q | 300 μL | Micro Point | Hinged Rack | Sterile |
| TLR102-Q | 10 μL | Extended Length | Bulk | Non-sterile |
| TLR102RS-Q | 10 μL | Extended Length | Hinged Rack | Sterile |
| TLR102RL-Q | 10 μL | Extended Length | Refill | Non-sterile |
| TLR102RLS-Q | 10 μL | Extended Length | Refill | Sterile |
| TLR070-Q | 200 μL | Beveled | Bulk | Non-sterile |
| TLR070R-Q | 200 μL | Beveled | Hinged Rack | Non-sterile |
| TLR070RS-Q | 200 μL | Beveled | Hinged Rack | Sterile |
| TLR070RL-Q | 200 μL | Beveled | Refill | Non-sterile |
| TLR070RLS-Q | 200 μL | Beveled | Refill | Sterile |
| TLR106-Q | 300 μL | Micro Point | Bulk | Non-sterile |
| TLR106R-Q | 300 μL | Micro Point | Hinged Rack | Non-sterile |
| TLR106RL-Q | 300 μL | Micro Point | Refill | Non-sterile |
| TLR106RLS-Q | 300 μL | Micro Point | Refill | Sterile |
| TLR112NXL-Q | 1000 μL | Extended Length | Bulk | Non-sterile |
| TLR112NXLR-Q | 1000 μL | Extended Length | Hinged Rack | Non-sterile |
| TLR112NXLRS-Q | 1000 μL | Extended Length | Hinged Rack | Sterile |
| TLR112NXLRL-Q | 1000 μL | Extended Length | Refill | Non-sterile |
| TLR112NXRLS-Q | 1000 μL | Extended Length | Refill | Sterile |
Featuring:
Clean Claims:
QSP Pipette Tips are free of:
To order a clean claim lot-specific certification, contact your local dealer with the Cat. No and Lot No.
Recommend using with Finnpipette Digital pipette, but also compatible with other brands of pipettes.