Owl™ Transfer Membranes
Actual product may vary
Thermo Scientific™

Owl™ Transfer Membranes

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPackaging Type
TM151-4Sheets (15 x 15cm)
TM151-1Roll
TM151-5Sheets (10 x 10cm)
TMTransfer Membrane; Complete system
Catalog number TM151-4
Price (USD)
299.70
Online Exclusive
333.00
Save 33.30 (10%)
Pack of
Packaging Type:
Sheets (15 x 15cm)
Price (USD)
299.70
Online Exclusive
333.00
Save 33.30 (10%)
Pack of

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

  • Thermo Scientific offers Immobilon™-P, PVDF transfer membrane manufactured by Millipore™.
  • This membrane provides the highest signal-to-noise ratio, which allows the use of mild blocking procedures.
  • Immobilon-P has high protein retention, is compatible with all standard visualization methods and can be used for protein sequencing.
  • Immobilon is available in minigel and large-format gel sizes.
Specifications
Description15 x 15cm; Sheets
For Use With (Application)Western blotting
Packaging TypeSheets (15 x 15cm)
Dimensions (LxW)15 cm x 15 cm
FormatSheet
Length (Metric)15 cm
MaterialImmobilon-P, PVDF
Product LineOwl
Width (Metric)15 cm
Unit SizePack of