Owl™ Transfer Membranes
Actual product may vary
Thermo Scientific™

Owl™ Transfer Membranes

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호포장 유형
TM151-5Sheets (10 x 10cm)
TM151-1Roll
TM151-4Sheets (15 x 15cm)
TMTransfer Membrane; Complete system
카탈로그 번호 TM151-5
제품 가격(KRW)
-
포장 유형:
Sheets (10 x 10cm)

Perform Western blotting with hydrophobic Thermo Scientific™ Owl™ Transfer Membranes.

  • Thermo Scientific offers Immobilon™-P, PVDF transfer membrane manufactured by Millipore™.
  • This membrane provides the highest signal-to-noise ratio, which allows the use of mild blocking procedures.
  • Immobilon-P has high protein retention, is compatible with all standard visualization methods and can be used for protein sequencing.
  • Immobilon is available in minigel and large-format gel sizes.
사양
설명10 x 10cm; Sheets
용도(애플리케이션)Western blotting
포장 유형Sheets (10 x 10cm)
Dimensions (LxW)10 cm x 10 cm
형식Sheet
길이(미터법)10 cm
물질Immobilon-P, PVDF
제품라인Owl
폭(미터법)10 cm
Unit SizePack of