TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)
Thermo Scientific™

TRACE™ 1610 GC Analyzers for Transformer Oil Gas (TOGA)

Discover the Thermo Scientific™ TRACE™ 1610 TOGA analyzer to cover the needs of transformer oil samples analysis for dissolved gases.

Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호주입 밸브전압
TOGAMAC1600222 6-port Valves, 1 4-port Valve120 V
TOGAMAC1600112 6-port Valves120 V
TOGAMAC160011-2302 6-port Valves230 V
TOGAMAC160022-2302 6-port Valves, 1 4-port Valve230 V
카탈로그 번호 TOGAMAC160022
제품 가격(KRW)
-
주입 밸브:
2 6-port Valves, 1 4-port Valve
전압:
120 V

Leverage the reliable, robust technology of Thermo Scientific™ TRACE™ 1610 Gas Chromatography systems to analyze transformer insulating oils for dissolved gases, suitable also in presence of sulfur compounds, in compliance with ASTM D3612 methods A or C.

Automate the analysis of dissolved gases in transformer insulating oils using the Thermo Scientific™ TRACE™ 1610 GC TOGA Analyzer. The configuration allows the separation of dissolved gases (H2, O2, N2, CO, CO2, C1–C4 light hydrocarbons), including an optional bypass to divert sulfur compounds.

The system is delivered pre-configured and tested to enable fast startup and commissioning. Documentation includes startup procedures, troubleshooting guide, instrument method, and recommended spare parts.

Ready to install and run samples

  • Fully configured and factory tested
  • Designed to meet industry standard methods ASTM D3612, methods A or C
  • Includes commission and training upon installation
  • Available in two configurations:
    • TOGAMAC160011: TCD detector to detect fixed gases, in series with methanizer-FID to detect low levels of CO and CO2 and light HC
    • TOGAMAC160022: in addition to the above, this system includes integrated bypass to divert sulfur species and sulfur hexafluoride to prevent damage to nickel catalyst.
  • Enables analysis of samples from vacuum extraction via manual gas-tight syringe or automated headspace sampling systems
  • Features iConnect injector/detector modules, for maximized uptime by enabling modules exchange in minutes
  • Designed for facilitated maintenance and support
  • Features spacious independent auxiliary oven with easy access to valves, rotors, and actuators
  • Offers optional isothermal oven for molecular sieve columns within the main auxiliary oven
사양
치수(길이 x 폭 x 높이)67 x 75 x 45 cm ( 26.4 x 29.5 x 17.7 in.)
기능Analysis of gases dissolved in electrical insulating oil (ASTM D3612, A or C)
포함Gas chromatograph, split/splitless inlet, TCD, methanizer-FID, auxiliary valve oven, two 6-port valves, one 4-port valve, columns and method
주입 밸브2 6-port Valves, 1 4-port Valve
입구 유형SSL
모델GC Analyzer for Transformer Oil Gas by ASTM D3612, A or C
수량Each
전압120 V
컬럼 용량3 Packed
검출기 유형TCD, methanizer-FID
유형TOGA Analyzer
Unit SizeEach