TruNarc™ Tau Handheld Narcotics Analyzer
TruNarc™ Tau Handheld Narcotics Analyzer
TruNarc™ Tau Handheld Narcotics Analyzer
TruNarc™ Tau Handheld Narcotics Analyzer
TruNarc™ Tau Handheld Narcotics Analyzer
TruNarc™ Tau Handheld Narcotics Analyzer
Thermo Scientific™

TruNarc™ Tau Handheld Narcotics Analyzer

Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats.
Have Questions?
Catalog NumberProduct Type
TRUNARCTAUHandheld Raman Spectrometer
Catalog number TRUNARCTAU
Price (USD)
-
Product Type:
Handheld Raman Spectrometer

Rapidly identify narcotics and controlled substances, including key drugs of abuse and emerging threats. The Thermo Scientific™ TruNarc™ Handheld Narcotics Analyzer has been trusted for over a decade by law enforcement and government agencies worldwide. Now, the Thermo Scientific™ TruNarc™ Delta and Tau expand on that legacy with a continuously updated library that contains over 1200 substances, performance improvements for faster readings, improved differentiation of select narcotics with the H2 Kit, and more.

The Thermo Scientific™ TruNarc™ Delta and Tau Handheld Narcotics Analyzer equips officers, customs, border control, and other personnel with the accuracy and dependability of a narcotics testing lab, right in the field.

  • Comprehensive Testing: Identification of 1,200 substances, including narcotics, precursors, and cutting agents.
  • Continuously Updated Library: Regular updates to include emerging narcotics threats.
  • Contactless Operation: Requires no direct contact with most substances, enhancing safety.
  • Performance Enhancements for Faster Results: Provides clear, real-time results for presumptive evidence.
  • Enhanced Type H2 Testing: Capable of testing fluorescent substances and low-concentration mixtures.
  • Automated Record Keeping: Generates records with complete scan results, including time-and-date stamps, to expedite prosecution.
  • Reachback Support: Automated spectral analysis with additional feedback from staff scientists as needed.
Specifications
Battery TypeRechargeable internal 3.6 V battery (10 hrs. battery life), user replaceable. DC wall adapter, 5 V@3 A output USB-C
Data DownloadComputer administration: TruNarc Admin software connected via USB-C
Data Export FormatsCSV, SPC, PDF, SCZ
Dimensions (L x W x H)6.5 in. x 4.1 in. x 2 in. (16.5 cm x 10.4 cm x 5.1 cm)
IP RatingIP64
LanguagesEnglish, French
LocationOutside of United States
ModelTruNarc Tau
Temperature Range (Metric)-20°C to 50°C (-4°F to 122°F)
Weight (English)1.27 lbs.
Weight (Metric)0.575 kg
DisplayColor LCD
Product TypeHandheld Raman Spectrometer
Unit SizeEach