TSB Series Standard Range Refrigerated Bath Circulators
TSB Series Standard Range Refrigerated Bath Circulators
TSB Series Standard Range Refrigerated Bath Circulators
Thermo Scientific™

TSB Series Standard Range Refrigerated Bath Circulators

The TSB Series Standard Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Cooling CapacityTemperature RangeVoltage
TSB12-SR40-A12 L600 W-40°C to 100°C115 V
TSB8-SR20-A8 L450 W-20°C to 100°C115 V
TSB8-SR20-V8 L450 W-20°C to 100°C220/230 V
TSB12-SR40-V12 L600 W-40°C to 100°C220/230 V
TSB24-SR20-A24 L600 W-20°C to 100°C115 V
TSB24-SR20-V24 L600 W-20°C to 100°C220/230 V
TSB24-SR40-A24 L600 W-40°C to 100°C115 V
TSB24-SR40-V24 L600 W-40°C to 100°C220/230 V
Catalog number TSB12-SR40-A
Price (BRL)
-
Capacity (Metric):
12 L
Cooling Capacity:
600 W
Temperature Range:
-40°C to 100°C
Voltage:
115 V

Thermo Scientific™ TSB series Standard Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and circulator for applications that need controlled cooling and heating. Available in 8, 12, and 24 L sizes, model-dependent temperature ranges extend from -20°C or -40°C up to +100°C.

Features and benefits

  • Cool or heat bath fluid within the range supported by the selected model.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Circulate temperature-controlled fluid to external equipment.
  • Program five step and five ramp routines, each with up to 10 segments.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. Standard range refrigerated models provide cooling capacity up to 600 W at 20°C. The lowest temperature and available cooling capacity depend on bath size and configuration.

The stainless-steel reservoir includes a drain for fluid removal. The controller provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help indicate high or low temperature, low fluid level, and other operating conditions.

Before use, fill the reservoir with a heat-transfer fluid approved for the target temperature. The selected fluid also affects the usable temperature range.

Specifications
Ambient Temperature5°C to 35°C (41°F to 95°F)
Capacity (English)3.17 gal.
Chamber MaterialStainless Steel
CommunicationsRS232/RS485
Connection TypeM16x1 threaded
Depth (English)23 in.
Depth (English) Interior9.8 in.
Depth (Metric)585 mm
Depth (Metric) Interior25 cm
Dimensions (D x W x H)585 x 330 x 704 mm
Dimensions (L x W x H)23 x 13 x 27.7 in.
Dimensions (LxWxH) Interior7.9 x 9.8 x 7.9 in.
Frequency60 Hz
Heating Capacity1150 W
Height (English)27.7 in.
Height (English) Interior7.9 in.
Height (Metric)704 mm
Height (Metric) Interior20 cm
Length (English)23 in.
Length (English) Interior9.8 in.
Length (Metric)585 mm
Length (Metric) Interior25 cm
Max. Pressure300 mbar
Pump Capacity15 L/min.
RefrigerantR290
Temperature (Metric) Maximum100°C
Temperature Stability±0.06°C
Voltage115 V
Weight (English)122 lb.
Weight (Metric)55 kg
Width (English)13 in.
Width (English) Interior7.9 in.
Width (Metric)330 mm
Width (Metric) Interior20 cm
Working Area20 x 25 x 20 cm (W x L x D)
Capacity (Metric)12 L
Cooling Capacity600 W
Electrical Requirements115 V, 60 Hz
Flow Rate15 L/min.
Temperature Range-40°C to 100°C
TypeCirculating Water Bath
Unit SizeEach