TSB Series Standard Range Refrigerated Bath Circulators
TSB Series Standard Range Refrigerated Bath Circulators
TSB Series Standard Range Refrigerated Bath Circulators
Thermo Scientific™

TSB Series Standard Range Refrigerated Bath Circulators

The TSB Series Standard Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Capacidad de refrigeraciónIntervalo de temperaturaTensión
TSB12-SR40-V12 L600 W-40°C to 100°C220/230 V
TSB8-SR20-A8 L450 W-20°C to 100°C115 V
TSB8-SR20-V8 L450 W-20°C to 100°C220/230 V
TSB12-SR40-A12 L600 W-40°C to 100°C115 V
TSB24-SR20-A24 L600 W-20°C to 100°C115 V
TSB24-SR20-V24 L600 W-20°C to 100°C220/230 V
TSB24-SR40-A24 L600 W-40°C to 100°C115 V
TSB24-SR40-V24 L600 W-40°C to 100°C220/230 V
Número de catálogo TSB12-SR40-V
Precio (USD)
-
Capacidad (métrico):
12 L
Capacidad de refrigeración:
600 W
Intervalo de temperatura:
-40°C to 100°C
Tensión:
220/230 V

Thermo Scientific™ TSB series Standard Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and circulator for applications that need controlled cooling and heating. Available in 8, 12, and 24 L sizes, model-dependent temperature ranges extend from -20°C or -40°C up to +100°C.

Features and benefits

  • Cool or heat bath fluid within the range supported by the selected model.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Circulate temperature-controlled fluid to external equipment.
  • Program five step and five ramp routines, each with up to 10 segments.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. Standard range refrigerated models provide cooling capacity up to 600 W at 20°C. The lowest temperature and available cooling capacity depend on bath size and configuration.

The stainless-steel reservoir includes a drain for fluid removal. The controller provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help indicate high or low temperature, low fluid level, and other operating conditions.

Before use, fill the reservoir with a heat-transfer fluid approved for the target temperature. The selected fluid also affects the usable temperature range.

Especificaciones
Temperatura ambiente5°C to 35°C (41°F to 95°F)
Capacidad (imperial)3.17 gal.
Material de la cámaraStainless Steel
ComunicacionesRS232/RS485
Tipo de conexiónM16x1 threaded
Fondo (imperial)23 in.
Fondo interior (imperial)9.8 in.
Fondo (métrico)585 mm
Fondo interior (métrico)25 cm
Dimensiones (Pr x An x Al)585 x 330 x 704 mm
Dimensiones (Largo x Ancho x Alto)23 x 13 x 27.7 in.
Dimensiones (L x An x Al) Interior7.9 x 9.8 x 7.9 in.
Frecuencia50 Hz
Capacidad calorífica1372 W, 1500 W
Altura (imperial)27.7 in.
Altura (imperial) interior7.9 in.
Altura (métrico)704 mm
Altura (métrico) interior20 cm
Longitud (imperial)23 in.
Longitud (imperial) interior9.8 in.
Longitud (métrico)585 mm
Longitud (métrico) interior25 cm
Presión máxima250 mbar
Capacidad de la bomba15 L/min.
RefrigeranteR290
Temperatura máxima (métrico)100°C
Estabilidad de la temperatura±0.06°C
Tensión220/230 V
Peso (imperial)122 lb.
Peso (métrico)55 kg
Anchura (imperial)13 in.
Anchura (imperial) interior7.9 in.
Anchura (métrico)330 mm
Anchura (métrico) interior20 cm
Área de trabajo20 x 25 x 20 cm (W x L x D)
Capacidad (métrico)12 L
Capacidad de refrigeración600 W
Requisitos eléctricos220/230 V, 50 Hz
Caudal15 L/min.
Intervalo de temperatura-40°C to 100°C
TipoCirculating Water Bath
Unit SizeEach