Search
Search

| Catalog Number | Capacity (Metric) | Cooling Capacity | Temperature Range | Voltage |
|---|---|---|---|---|
| TSB24-SR40-V | 24 L | 600 W | -40°C to 100°C | 220/230 V |
| TSB8-SR20-A | 8 L | 450 W | -20°C to 100°C | 115 V |
| TSB8-SR20-V | 8 L | 450 W | -20°C to 100°C | 220/230 V |
| TSB12-SR40-A | 12 L | 600 W | -40°C to 100°C | 115 V |
| TSB12-SR40-V | 12 L | 600 W | -40°C to 100°C | 220/230 V |
| TSB24-SR20-A | 24 L | 600 W | -20°C to 100°C | 115 V |
| TSB24-SR20-V | 24 L | 600 W | -20°C to 100°C | 220/230 V |
| TSB24-SR40-A | 24 L | 600 W | -40°C to 100°C | 115 V |
Thermo Scientific™ TSB series Standard Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and circulator for applications that need controlled cooling and heating. Available in 8, 12, and 24 L sizes, model-dependent temperature ranges extend from -20°C or -40°C up to +100°C.
Features and benefits
Additional product details
Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. Standard range refrigerated models provide cooling capacity up to 600 W at 20°C. The lowest temperature and available cooling capacity depend on bath size and configuration.
The stainless-steel reservoir includes a drain for fluid removal. The controller provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help indicate high or low temperature, low fluid level, and other operating conditions.
Before use, fill the reservoir with a heat-transfer fluid approved for the target temperature. The selected fluid also affects the usable temperature range.