TSC Series TSC16 Standard Temperature Range Water-Cooled Recirculating Chillers
TSC Series TSC16 Standard Temperature Range Water-Cooled Recirculating Chillers
TSC Series TSC16 Standard Temperature Range Water-Cooled Recirculating Chillers
TSC Series TSC16 Standard Temperature Range Water-Cooled Recirculating Chillers
Thermo Scientific™

TSC Series TSC16 Standard Temperature Range Water-Cooled Recirculating Chillers

The TSC Series TSC16 Standard Temperature Range Recirculating Chillers - Versatile, small capacity chiller with low-GWP refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호펌프 유형전압
TSC16-WS-T1-BT1, Turbine100/115 V
TSC16-WS-C1-BC1, Centrifugal100/115 V
TSC16-WS-C1-FC1, Centrifugal208/230 V, 220/230 V
TSC16-WS-C2-BC2, Centrifugal100/115 V
TSC16-WS-C2-FC2, Centrifugal208/230 V, 220/230 V
TSC16-WS-T1-FT1, Turbine208/230 V, 220/230 V
카탈로그 번호 TSC16-WS-T1-B
제품 가격(KRW)
-
펌프 유형:
T1, Turbine
전압:
100/115 V
The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The TSC series Standard Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, a broad temperature setpoint range of 5°C up to 40°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.

Features

  • High-Performance Cooling Capacity : Delivers cooling capacities up to 26 kW, providing robust thermal management for demanding laboratory and industrial applications
  • Flexible Condenser Configuration: Available in both air-cooled and water-cooled condenser models to accommodate diverse installation requirements and operational environments. Water-cooled condenser models shift the heat load burden from the facility's HVAC system to a pre-existing facility chilled water supply, lowering the total energy usage related to your process and the total cost of ownership compared to air-cooled condenser models
  • Customizable Pump Systems: Multiple pump options available to optimize fluid circulation and pressure characteristics for specific application requirements
  • Precision Temperature Control: Maintains excellent temperature stability of ±0.1°C, ensuring consistent thermal conditions for sensitive processes and measurements
  • Intuitive User Interface: Features an easy-to-use UI design that streamlines system operation, monitoring, and parameter adjustment for enhanced user productivity
  • User Focused Design: Featuring an intuitive user interface and including a host of standard features like digital and analog serial communications, remote temperature sensor (PT1000) port, flow or pressure controls, and ultrasonic flow readout (TSC16 and TSC260 models)
  • Sustainability by Design: Utilizes new low-Global Warming Potential (GWP) refrigerants, an advancement which supports global climate protection initiatives and represents a significant reduction in the environmental impact when compared to comparable chillers that utilize HFC refrigerants
사양
주변 온도10°C to 40°C (50°F to 104°F)
용량(영국식 단위)1.5 gal.
인증/적합성cETLus, CE, UKCA, RCM, KC
색상White
통신RS485, Modbus, Analog I/O
제어기 유형LCD Multi-line Alphanumeric Display
치수(깊이 x 폭 x 높이)30.6 x 14.2 x 30.5 in. (77.6 x 36 x 77.5 cm)
외부 순환External Circulation Only
주파수50 or 60 Hz
모델TSC16
펌프 용량60 Hz: 3.3GPM @ 60 psid (12.5lpm @ 4.14 bar); 50 Hz: 2.2GPM @ 60 psid (8.4lpm @ 4.14 bar)
펌프 유형T1, Turbine
냉매R1234yf (GWP: 4, ODP: 0)
배송 중량(영국식 단위)261 lb.
배송 중량(미터법)118.4 kg
온도(미터법) 최대40°C
온도 안정성±0.1°C
전압100/115 V
워런티2 Years
중량(영국식 단위)211 lb.
중량(미터법)95.7 kg
용량(미터법)5.7 L
콘덴서 유형Water-cooled
냉각 용량Up to 1550 W (60 Hz); 1280 W (50 Hz)
전기 요구 사항100/115 V
온도 범위5°C to 40°C (41°F to 104°F)
유형Recirculating Chiller
Unit SizeEach