TSC Series TSC260 Standard Temperature Range Recirculating Chillers
TSC Series TSC260 Standard Temperature Range Recirculating Chillers
TSC Series TSC260 Standard Temperature Range Recirculating Chillers
Thermo Scientific™

TSC Series TSC260 Standard Temperature Range Recirculating Chillers

The TSC Series TSC260 Standard Temperature Range Recirculating Chillers - Heavy-duty, high capacity chiller engineered for precision temperature control in demanding industrial processes, featuring low-GWP refrigerants and optimized thermal stability for large pilot systems and process applications
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTipo de condensadorTipo de bomba
TSC260-AS-C2-GAir-cooledC2, Centrifugal
TSC260-AS-C1-GAir-cooledC1, Centrifugal
TSC260-AS-C3-GAir-cooledC3, Centrifugal
TSC260-AS-T3-GAir-cooledT3, Turbine
TSC260-WS-C1-GWater-cooledC1, Centrifugal
TSC260-WS-C2-GWater-cooledC2, Centrifugal
TSC260-WS-C3-GWater-cooledC3, Centrifugal
TSC260-WS-T3-GWater-cooledT3, Turbine
Número de catálogo TSC260-AS-C2-G
Precio (MXN)
-
Tipo de condensador:
Air-cooled
Tipo de bomba:
C2, Centrifugal
The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The Thermo Scientific™ TSC series Standard Temperature Range Recirculating Chillers are precision temperature control systems engineered to deliver process cooling across a broad spectrum of applications, from laboratory-scale research to industrial manufacturing processes. These chillers are specifically designed with adaptability and reliability as core engineering principles, ensuring consistent performance in demanding operational environments.

The TSC series Standard Temperature Range Recirculating Chillers provide temperature-controlled process fluid to a diverse range of equipment including analytical instruments, laser sources, jacketed reaction vessels and bioreactors, distillation columns, and industrial equipment. With cooling capacities from 800 watts up to 26 kilowatts, a broad temperature setpoint range of 5°C up to 40°C, and options for condenser cooling method, pumping capacity, and electrical requirements, it is easy to find the chiller that best fits your installation and application requirements. This versatility and adaptability make the TSC series recirculating chillers an ideal fit for applications requiring liquid cooling for effective thermal management in a platform that can be scaled with you. Designed with premium, high-quality components including stainless steel reservoirs, and delivering excellent temperature stability, the TSC series chillers are a comprehensive temperature control solution for process requirements across multiple scientific and industrial disciplines.

Features

  • High-Performance Cooling Capacity: Delivers cooling capacities up to 26 kW, providing robust thermal management for demanding laboratory and industrial applications
  • Flexible Condenser Configuration: Available in both air-cooled and water-cooled condenser models to accommodate diverse installation requirements and operational environments. Water-cooled condenser models shift the heat load burden from the facility's HVAC system to a pre-existing facility chilled water supply, lowering the total energy usage related to your process and the total cost of ownership compared to air-cooled condenser models
  • Customizable Pump Systems: Multiple pump options available to optimize fluid circulation and pressure characteristics for specific application requirements
  • Precision Temperature Control: Maintains excellent temperature stability of ±0.1°C, ensuring consistent thermal conditions for sensitive processes and measurements
  • Intuitive User Interface: Features an easy-to-use UI design that streamlines system operation, monitoring, and parameter adjustment for enhanced user productivity
  • User Focused Design: Featuring an intuitive user interface and including a host of standard features like digital and analog serial communications, remote temperature sensor (PT1000) port, flow or pressure controls, and ultrasonic flow readout (TSC16 and TSC260 models)
  • Sustainability by Design: Utilizes new low-Global Warming Potential (GWP) refrigerants, an advancement which supports global climate protection initiatives and represents a significant reduction in the environmental impact when compared to comparable chillers that utilize HFC refrigerants
Especificaciones
Temperatura ambiente10°C to 40°C (50°F to 104°F)
Capacidad (imperial)14.3 gal.
Certificaciones/conformidadcETLus, CE, UKCA, RCM, KC
ColorWhite
ComunicacionesRS485, Modbus, Analog I/O
Tipo de controladorLCD Multi-line Alphanumeric Display
Dimensiones (Pr x An x Al)34.6 x 36.5 x 56.7 in. (87.9 x 92.7 x 144 cm)
Circulación externaExternal Circulation Only
Frecuencia50 or 60 Hz
ModeloTSC260
Capacidad de la bomba60 Hz: 10GPM @ 60 psid (38lpm @ 4.14 bar); 50 Hz: 10GPM @ 31 psid (38lpm @ 2.14 bar)
Tipo de bombaC2, Centrifugal
RefrigeranteR454B (GWP: 466, ODP: 0)
Peso con embalaje (imperial)625 lb.
Peso con embalaje (métrico)283.4 kg
Temperatura máxima (métrico)40°C
Estabilidad de la temperatura±0.1°C
Tensión208/230 V, 200/220 V
Garantía2 Years
Peso (imperial)565 lb.
Peso (métrico)256.2 kg
Capacidad (métrico)54.1 L
Tipo de condensadorAir-cooled
Capacidad de refrigeraciónUp to 26000 W (60 Hz); 21580 W (50 Hz)
Requisitos eléctricos208/230 V, 200/220 V
Intervalo de temperatura5°C to 40°C (41°F to 104°F)
TipoRecirculating Chiller
Unit SizeEach