Search
Search
| 카탈로그 번호 | 용량(미터법) | 유형 | 전기 요구사항 |
|---|---|---|---|
| TSCM17SA | 17 L | Controlled-rate Freezer without Printer | 120V, 50-60Hz |
| TSCM34FA | 34 L | Controlled-rate Freezer with Printer | 120V, 50-60Hz |
| TSCM34FV | 34 L | Controlled-rate Freezer with Printer | 220-230V, 50-60Hz |
| TSCM34SA | 34 L | Controlled-rate Freezer with Printer | 120V, 50-60Hz |
| TSCM34SV | 34 L | Controlled-rate Freezer with Printer | 220-230 V, 50-60 Hz |
| TSCM48FA | 48 L | Controlled-rate Freezer with Printer | 120V, 50-60Hz |
| TSCM48FV | 48 L | Controlled-rate Freezer with Printer | 220-230V, 50-60Hz |
| TSCM48SA | 48 L | Controlled-rate Freezer without Printer | 120 V, 50-60 Hz |
| TSCM48SV | 48 L | Controlled-rate Freezer without Printer | 220-230V, 50-60Hz |
| TSCM17FV | 17 L | Controlled-rate Freezer with Printer | 220-230V, 50-60Hz |
| TSCM17SV | 17 L | Controlled-rate Freezer without Printer | 220-230V, 50-60Hz |
| TSCM17FA | 17 L | Controlled-rate Freezer with Printer | 120V, 50-60Hz |
User-friendly operation with enhanced data traceability
Real-time run monitoring for sample protection
Reliable temperature performance for high throughput usage
Warranty varies by region. Check with your local representative for more information.
Services and Support (optional)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.
Service plans* – Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.
Catalog numbers:
Compliance Services** – Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.
Catalog numbers:
Qualification service
*Available in 23 countries. Please indicate your interest in the “Request a quote” form and we will come back to you on availability.
**Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the “Request a quote” form.