Search
Search
| Catalog Number | Capacity (Metric) | Electrical Requirements | Model |
|---|---|---|---|
| TSCM48PL | 48 L | 100 V, 50/60Hz | General Purpose with Printer |
| TSCM17PA | 17 L | 120 V, 60Hz | General Purpose with Printer |
| TSCM17PL | 17 L | 100 V, 50/60Hz | General Purpose with Printer |
| TSCM17PV | 17 L | 220-230 V, 50/60Hz | General Purpose with Printer |
| TSCM34PA | 34 L | 120 V, 60Hz | General Purpose with Printer |
| TSCM34PL | 34 L | 100 V, 50/60Hz | General Purpose with Printer |
| TSCM34PV | 34 L | 220-230 V, 50/60Hz | General Purpose with Printer |
| TSCM48PA | 48 L | 120 V, 60Hz | General Purpose with Printer |
| TSCM48PV | 48 L | 220-230 V, 50/60Hz | General Purpose with Printer |
| TSCM17XA | 17 L | 120 V, 60Hz | General Purpose without Printer |
| TSCM17XL | 17 L | 100 V, 50/60Hz | General Purpose without Printer |
| TSCM17XV | 17 L | 220-230 V, 50/60Hz | General Purpose without Printer |
| TSCM34XA | 34 L | 120 V, 60Hz | General Purpose without Printer |
| TSCM34XL | 34 L | 100 V, 50/60Hz | General Purpose without Printer |
| TSCM34XV | 34 L | 220-230 V, 50/60Hz | General Purpose without Printer |
| TSCM48XA | 48 L | 120 V, 60Hz | General Purpose without Printer |
| TSCM48XL | 48 L | 100 V, 50/60Hz | General Purpose without Printer |
| TSCM48XV | 48 L | 220-230 V, 50/60Hz | General Purpose without Printer |
Thermo Scientific CryoMed Controlled-Rate Freezers (CRF) are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.
User-friendly operation with enhanced data traceability
Real-time run monitoring for sample protection
Reliable temperature performance for high throughput usage
Warranty varies by region. Check with your local representative for more information