TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
TSE Series Solid Door Laboratory Refrigerators
Thermo Scientific™

TSE Series Solid Door Laboratory Refrigerators

Digital control and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific Laboratory Refrigerators solid door models offer consistent performance for routine lab use in convenient undercounter and upright single door sizes that fit a variety of laboratory spaces.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)
TSE0405SV77 L
TSE1205SV266 L
TSE2205SV564 L
Número de catálogo TSE0405SV
Precio (CLP)
-
Capacidad (métrico):
77 L
Thermo Scientific TSE Series Solid Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Digital control and essential features support daily storage needs, and solid doors help protect contents from ambient light. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for everyday laboratory workflows.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
Especificaciones
Seguridad de accesoKey Lock
Ruedas giratoriasRear: Nylon Wheels
Tipo de controlDigital
Dimensiones (F x An x Al) exteriores25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm)
Dimensiones interiores (F x An x Al)19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm)
PantallaDigital
Door MaterialSolid
Estantes con puerta2
Consumo energético0.44 kw-hr/day
Frecuencia50 Hz
AislamientoHFC-free Polyurethane Foam
Puertos1 Rear-access Port
RefrigeranteR600a
Peso con embalaje (imperial)114 lb.
Peso con embalaje (métrico)52 kg
Temperatura (valor de referencia)5°C
Garantía2 Years Parts & Labor
Material de la cabinaPainted Steel
Capacidad (imperial)3 cu.ft
Capacidad (métrico)77 L
Certificaciones/conformidadCE
compresorHermetic
Modelo de puertaSolid
Acabado exteriorPainted Steel
Opciones de vigilanciaAlarm
No. of Doors1
tipo de tapónEU
Estantes2
ModeloUndercounter
Intervalo de temperatura1°C to 10°C
Tensión230 V
Unit SizeEach