TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
TSE Series Solid Door Laboratory Freezers
Thermo Scientific™

TSE Series Solid Door Laboratory Freezers

Thermo Scientific TSE Series Laboratory Freezers deliver dependable cold storage for routine lab needs. Preset to -20°C, these auto-defrost units offer digital control and temperature alarms for easy, reliable use in practical undercounter and upright single door sizes.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)
TSE0420FV77 L
TSE1220FV266 L
TSE2220FV564 L
Número de catálogo TSE0420FV
Precio (CLP)
-
Capacidad (métrico):
77 L
Thermo Scientific TSE Series Laboratory Freezers provide dependable temperature performance and straightforward operation for routine lab use. Auto-defrost functionality, digital control, and essential features support everyday cold storage needs. All models use SNAP and F-Gas compliant hydrocarbon refrigerants and include a two-year warranty, offering practical value for daily laboratory workflows.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory is available

Especificaciones
Seguridad de accesoKey Lock
Ruedas giratoriasRear: Nylon Wheels
Tipo de controlDigital
DescongelaciónAuto
Dimensiones (F x An x Al) exteriores25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm)
Dimensiones interiores (F x An x Al)19.3 x 19.0 x 24.4 in. (49.0 x 48.3 x 62 cm)
PantallaDigital
Consumo energético0.72 kw-hr/day
Frecuencia50 Hz
AislamientoHFC-free Polyurethane Foam
Puertos1 Rear-access Port
RefrigeranteR600a
Peso con embalaje (imperial)115 lb.
Peso con embalaje (métrico)52 kg
Temperatura (valor de referencia)-20°C
Garantía2 Years Parts & Labor
Material de la cabinaPainted Steel
Capacidad (imperial)3 cu.ft.
Capacidad (métrico)77 L
Certificaciones/conformidadCE
Material de la cámaraPainted Steel
compresorHermetic
Modelo de puertaSolid
Opciones de vigilanciaAlarm
No. of Doors1
tipo de tapónEU
Estantes2
ModeloUndercounter
Tensión230 V
Unit SizeEach