TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
Thermo Scientific™

TSE Series Glass Door Laboratory Refrigerators

Digital control, bright lighting, and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific TSE Series Glass Door Refrigerators provide clear visibility and simple inventory checks in convenient undercounter and upright single door sizes for routine lab use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Electrical RequirementsStyle
TSE1205GV266 L9.4 cu.ft.230 V/50 HzUpright
TSE0405GV77 L3 cu.ft.230 V/50 HzUndercounter
TSE2205GV564 L20 cu.ft.230 V/50 HzUpright
TSE0405GA77 L3 cu.ft.115 V/60 HzUndercounter
TSE1205GA266 L9.4 cu.ft.115 V/60 HzUpright
TSE2205GA564 L20 cu.ft.115 V/60 HzUpright
Catalog number TSE1205GV
Price (MXN)
-
Capacity (Metric):
266 L
Capacity (English):
9.4 cu.ft.
Electrical Requirements:
230 V/50 Hz
Style:
Upright
Thermo Scientific TSE Series Glass Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Bright visibility and digital control support easy access to everyday supplies, and all models use SNAP and F-Gas compliant hydrocarbon refrigerants. Designed to meet daily laboratory needs, TSE refrigerators include essential features and a two-year warranty.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

Specifications
Access SecurityKey Lock
Cabinet MaterialPainted Steel
CastersLocking
Control TypeDigital
DefrostAuto
Dimensions (DxWxH) Exterior26.3 x 23.4 x 74.8 in. (66.7 x 59.5 x 190 cm)
Dimensions (D x W x H) Interior20 x 19.3 x 62.8 in. (50.9 x 49 x 159.5 cm)
Electrical Requirements230 V/50 Hz
Energy Usage0.9 kw-hr/day
Exterior FinishPainted Steel
InsulationHFC-free Polyurethane Foam
LightingLED
Monitoring OptionsAlarm
Ports1 Rear-access Port
RefrigerantR600a
Shelves5
Shipping Weight (English)218 lb.
Shipping Weight (Metric)99 kg
Warranty2 Years Parts and Labor
Capacity (English)9.4 cu.ft.
Capacity (Metric)266 L
Certifications/ComplianceCE
CompressorHermetic
Door StyleGlass
No. of Doors1
Plug TypeUK
StyleUpright
Temperature Range1°C to 10°C
Unit SizeEach