TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
TSE Series Glass Door Laboratory Refrigerators
Thermo Scientific™

TSE Series Glass Door Laboratory Refrigerators

Digital control, bright lighting, and temperature alarms deliver dependable storage for everyday supplies. Thermo Scientific TSE Series Glass Door Refrigerators provide clear visibility and simple inventory checks in convenient undercounter and upright single door sizes for routine lab use.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Capacidad (imperial)Requisitos eléctricosModelo
TSE2205GV564 L20 cu.ft.230 V/50 HzUpright
TSE0405GV77 L3 cu.ft.230 V/50 HzUndercounter
TSE1205GV266 L9.4 cu.ft.230 V/50 HzUpright
TSE0405GA77 L3 cu.ft.115 V/60 HzUndercounter
TSE1205GA266 L9.4 cu.ft.115 V/60 HzUpright
TSE2205GA564 L20 cu.ft.115 V/60 HzUpright
Número de catálogo TSE2205GV
Precio (CLP)
-
Capacidad (métrico):
564 L
Capacidad (imperial):
20 cu.ft.
Requisitos eléctricos:
230 V/50 Hz
Modelo:
Upright
Thermo Scientific TSE Series Glass Door Laboratory Refrigerators provide dependable temperature performance and straightforward operation for routine lab use. Bright visibility and digital control support easy access to everyday supplies, and all models use SNAP and F-Gas compliant hydrocarbon refrigerants. Designed to meet daily laboratory needs, TSE refrigerators include essential features and a two-year warranty.
  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure visual alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters

Stacking Kit accessory available

Especificaciones
Seguridad de accesoKey Lock
Material de la cabinaPainted Steel
Ruedas giratoriasLocking
Tipo de controlDigital
DescongelaciónAuto
Dimensiones (F x An x Al) exteriores34.7 x 28.0 x 79.7 in. (88.1 x 71.3 x 202.4 cm)
Dimensiones interiores (F x An x Al)27.6 x 23.5 x 59.3 in. (70.0 x 59.6 x 150.5 cm)
PantallaDigital
Requisitos eléctricos230 V/50 Hz
Consumo energético1.8 kw-hr/day
Acabado exteriorWhite-coated Steel
AislamientoHFC-free Polyurethane Foam
IluminaciónLED
Opciones de vigilanciaAudible and Visual High and Low Temperature Alarms
Puertos1 Rear-access Port
RefrigeranteR290
Estantes4
Peso con embalaje (imperial)335 lb.
Peso con embalaje (métrico)146 kg
Temperatura (valor de referencia)5° C
Garantía2 Years Parts & Labor
Capacidad (imperial)20 cu.ft.
Capacidad (métrico)564 L
Certificaciones/conformidadCE
compresorHermetic
Modelo de puertaGlass
No. of Doors1
tipo de tapónUK
ModeloUpright
Intervalo de temperatura1°C to 10°C
Unit SizeEach