Thermo Scientific TSG Series Pharmacy Refrigerator
Thermo Scientific TSG Series Pharmacy Refrigerator
Thermo Scientific TSG Series Pharmacy Refrigerator
Thermo Scientific TSG Series Pharmacy Refrigerator
Thermo Scientific™

Thermo Scientific TSG Series Pharmacy Refrigerator

Green features
Specialized for clinical and pharmaceutical applications, TSG Series pharmacy refrigerators are purpose built from the ground up to meet NSF 456 vaccine storage standards to ensure maximum security and temperature stability for vaccines, pharmaceuticals, and other cargo.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (imperial)Certificaciones/conformidadRequisitos eléctricos
TSG1205PA12 pies cúb.cULus, ENERGYSTAR115 V/60 Hz
TSG1205PD12 pies cúb.cULus, ENERGYSTAR208-230 V/60 Hz
TSG2305PA23 pies cúb.cULus, ENERGYSTAR115 V/60 Hz
TSG2305PD23 pies cúb.cULus, ENERGYSTAR208-230 V/60 Hz
TSG3005PA29,2 pies cúb.cULus, ENERGYSTAR115 V/60 Hz
TSG3005PD29,2 pies cúb.cULus, ENERGYSTAR208-230 V/60 Hz
TSG5005PA51,1 pies cúb.cULus, ENERGYSTAR, ENERGYSTAR115 V/60 Hz
TSG5005PD51,1 pies cúb.cULus, ENERGYSTAR208-230 V/60 Hz
Número de catálogo TSG1205PA
Precio (MXN)
-
Capacidad (imperial):
12 pies cúb.
Certificaciones/conformidad:
cULus, ENERGYSTAR
Requisitos eléctricos:
115 V/60 Hz
Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.

Designed for sample integrity and security

  • Designed to safely store pharmaceuticals & vaccines requiring a temperature range of 2°C to 8°C
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance

Enabling compliance

  • Tested and Certified to NSF/ANSI 456 Vaccine Storage standard and supports the US CDC, WHO, and other global vaccine storage guidelines and recommendations
  • Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle
  • Convenient, fully extendable and adjustable basket drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Extra and alternate wire baskets, shelves, and drawers
  • E-Lock adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules

Services and support

  • Industry Leading 60-month compressor warranty (varies by country, please contact us for details)
  • Included Certificate of Calibration to an NIST (National Institute of Standards and Technology, formerly National Bureau of Standards) traceable instrument includes a model number and serial number certificate
  • Optional Validation Testing Programs include in field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

 

Especificaciones
Seguridad de accesoKey Lock
Material de la cabinaPainted Steel
Capacidad del estante (métrico)27 kg
Tipo de controlCapacitive Touch
DescripciónTSG Series Pharmacy Refrigerator
Dimensiones (F x An x Al) exteriores30.5 x 24.0 x 73.0 in. (775 x 619 x 1854 mm)
Dimensiones interiores (F x An x Al)21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm)
CajonesBasket Drawers
Requisitos eléctricos115 V/60 Hz
Acabado exteriorPintado
Características ecológicasENERGY STAR
InteriorWhite (Painted)
Opciones de vigilanciaSmartVue Pro, Remote Alarm Contacts
N.º de cajones5
Puertos1 Rear Access Port
RefrigeranteR290
Estantes4
Peso con embalaje (imperial)388 lb.
Peso con embalaje (métrico)176 kg
Temperatura (valor de referencia)+5°C
TipoGeneral Purpose Refrigerator
Garantía4 Years Parts and Labor + 1 Year Compressor
Capacidad (imperial)12 pies cúb.
Capacidad (métrico)400 L
Certificaciones/conformidadcULus, ENERGYSTAR
compresorHermetic
Modelo de puertaVidrio
No. of Doors2
tipo de tapónNEMA 5-15
ModeloUpright
Intervalo de temperatura3°C a 7°C
Tensión115 V
Unit SizeEach