Search
Search

| Catalog Number | Type | Material | For Use With (Equipment) |
|---|---|---|---|
| TSGPACL02 | Gable Cover | Polycarbonate | Precision 2L Water Bath |
| 3162639 | Small Gassing Hood | Stainless Steel | Precision 15L Shaking Water Baths |
| 3162640 | Large Gassing Hood | Stainless Steel | Precision 15L Shaking Water Baths |
| TSGPACL05 | Gable Cover | Polycarbonate | Precision 2L and 5L Water Baths |
| TSGPACL10 | Gable Cover | Polycarbonate | Precision 10L Water Baths |
| TSGPACL20 | Gable Cover | Polycarbonate | Precision 20L and 28L Water Baths |
| GPSSL02 | Gable Cover | Stainless Steel | Precision 2L Water Bath |
| GPSSL05 | Gable Cover | Stainless Steel | Precision 2L and 5L Water Baths |
| GPSSL10 | Gable Cover | Stainless Steel | Precision 10L Water Baths |
| GPSSL20 | Gable Cover | Stainless Steel | Precision 20L and 28L Water Baths |