TSH Flammable Material Storage Freezer
TSH Flammable Material Storage Freezer
TSH Flammable Material Storage Freezer
TSH Flammable Material Storage Freezer
TSH Flammable Material Storage Freezer
Thermo Scientific™

TSH Flammable Material Storage Freezer

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers.
Have Questions?
Número de catálogo TSH05FFSA
Precio (MXN)
-
Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Freezers. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.
  • Green, natural HC refrigerants
  • Temperature range: -24°C to -12°C
  • Manual defrost
  • Mechanical thermostat on exterior to eliminate interaction with stored materials
  • Aluminum evaporator coil
  • Magnetic vinyl gaskets for positive door seal
Especificaciones
Ruedas giratorias2 adjustable leveling feet
Tipo de controlMechanical thermostat
DescongelaciónManual
Dimensiones interiores (F x An x Al)29.5 x 21.4 x 33.1 in.
Requisitos eléctricos115 V/60 Hz
Para utilizar con (aplicación)Indoor cold storage of flammable solvents
Frecuencia60 Hz
InteriorPlástico ABS
Holgura mín.4 in. on sides, 3 in. at back, 4 in. on top
Vida útil habitual10 Years
Garantía13 Months
Peso (imperial)90 lbs
Peso (métrico)41 kg
Material de la cabinaAcero
Capacidad (imperial)5 pies cúb.
Certificaciones/conformidadcULus
compresorBottom-mounted
Modelo de puertaMacizo
Acabado exteriorEnameled Steel
Opciones de vigilanciaNone
No. of Doors1
tipo de tapónNEMA 5-15 P
Estantes3 adjustable
ModeloIndependiente
Intervalo de temperatura-24°C to +1°C
Tensión115 V
Unit SizeEach