Search
Search

| Catalog Number | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) |
|---|---|---|---|
| TSR0400100P | 4 mm | 6 mm | 1 mm |
| TSR0050025P | 0.5 mm | 1 mm | 0.25 mm |
| TSR0050050P | 0.5 mm | 1.5 mm | 0.5 mm |
| TSR0050160P | 0.5 mm | 3.7 mm | 1.6 mm |
| TSR0080170P | 0.8 mm | 4.2 mm | 1.7 mm |
| TSR0100050P | 1 mm | 2 mm | 0.5 mm |
| TSR0100100P | 1 mm | 3 mm | 1 mm |
| TSR0100200P | 1 mm | 5 mm | 2 mm |
| TSR0150050P | 1.5 mm | 2.5 mm | 0.5 mm |
| TSR0150100P | 1.5 mm | 3.5 mm | 1 mm |
| TSR0150150P | 1.5 mm | 4.5 mm | 1.5 mm |
| TSR0200050P | 2 mm | 3 mm | 0.5 mm |
| TSR0200100P | 2 mm | 4 mm | 1 mm |
| TSR0200125P | 2 mm | 4.5 mm | 1.2 mm |
| TSR0250080P | 2.5 mm | 4.1 mm | 0.8 mm |
| TSR0250100P | 2.5 mm | 4.5 mm | 1 mm |
| TSR0300200P | 3 mm | 7.0 mm | 2.0 mm |
| TSR0320080P | 3.2 mm | 4.8 mm | 0.8 mm |
| TSR0320100P | 3.2 mm | 5.2 mm | 1 mm |
| TSR0320160P | 3.2 mm | 6.4 mm | 1.6 mm |
| TSR0400160P | 4 mm | 7.2 mm | 1.6 mm |
| TSR0400200P | 4 mm | 8.0 mm | 2.0 mm |
| TSR0450160P | 4.5 mm | 7.7 mm | 1.6 mm |
| TSR0475160P | 4.7 mm | 7.95 mm | 1.6 mm |
| TSR0500100P | 5 mm | 7 mm | 1 mm |
| TSR0500160P | 5 mm | 8.2 mm | 1.6 mm |
| TSR0550250P | 5.5 mm | 10.5 mm | 2.5 mm |
| TSR0600175P | 6 mm | 9.5 mm | 1.75 mm |
| TSR0600200P | 6 mm | 10 mm | 2 mm |
| TSR0600400P | 6 mm | 14 mm | 4 mm |
| TSR0630160P | 6.3 mm | 9.5 mm | 1.6 mm |
| TSR0630250P | 6.3 mm | 11.3 mm | 2.5 mm |
| TSR0630320P | 6.3 mm | 12.7 mm | 3.2 mm |
| TSR0750150P | 7.5 mm | 10.5 mm | 1.5 mm |
| TSR0800160P | 8 mm | 11.2 mm | 1.6 mm |
| TSR0800200P | 8 mm | 12 mm | 2 mm |
| TSR0800320P | 8 mm | 14.4 mm | 3.2 mm |
| TSR0800400P | 8 mm | 16 mm | 4 mm |
| TSR0800500P | 8 mm | 18 mm | 5 mm |
| TSR0850400P | 8.5 mm | 16.5 mm | 4 mm |
| TSR0900250P | 9 mm | 14 mm | 2.5 mm |
| TSR0900320P | 9 mm | 15.4 mm | 3.2 mm |
| TSR0900400P | 9 mm | 17 mm | 4 mm |
| TSR0950320P | 9.5 mm | 15.9 mm | 3.2 mm |
| TSR1000200P | 10 mm | 14 mm | 2 mm |
| TSR1000300P | 10 mm | 16 mm | 3 mm |
| TSR1270320P | 12.7 mm | 19.1 mm | 3.2 mm |
| TSR1600320P | 16 mm | 22.4 mm | 3.2 mm |
| TSR1900320P | 19 mm | 25.4 mm | 3.2 mm |
| TSR2540320P | 25.4 mm | 31.8 mm | 3.2 mm |